VESTIL JIB-CB-50-10-10-BC Portable Jib Crane with Concrete Base, 10 Feet Size, 500 Lbs Capacity | CE3EDM

VESTIL JIB-CB-50-10-10-BC Portable Jib Crane with Concrete Base, 10 Feet Size, 500 Lb. Capacity

Item: CE3EDM Model: JIB-CB-50-10-10-BC
Limited Availability
€6,320.73 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Jib Crane
Base Height36"
Base Length42.19"
Base Width42.19"
Beam Height10 1/8"
Beam Length120"
Capacity500 lbs.
ColorBlue
Flange Width4"
Fork Pocket Center24"
Fork Tube Height2 5/8"
Fork Tube Width7 5/8"
Height130 1/4"
Length135 1/8"
MaterialAluminum
Operation ModeManual
Swivel Angle360°
Usable Beam Length107 3/4"
Width42.19"

Shipping Info:

Ship weight (kg) 2602.8
Country of OriginUS

Product Variants

ProductModelOverall Beam LengthHeightMaterialBase HeightUsable Beam LengthBase LengthBase WidthBeam HeightPrice
VESTIL JIB-CB-100-8-10 Port Jib Crane Fork Tube Base 1000 lb Capacity 8 ft | AG7UQH JIB-CB-100-8-1096"130 1/8"Steel36"83 3/4"42.187"42.187"10 1/8"€5,827.48
VESTIL JIB-CB-25-10-10 Port Jib Crane Fork Tube Base 250 lb Capacity 10 ft | AG7UQK JIB-CB-25-10-10120"125.812"Steel18"109 3/4"42.187"42.187"6"€4,447.50
VESTIL JIB-CB-25-8-10 Port Jib Crane Fork Tube Base 250 lb Capacity 8 ft | AG7UQL JIB-CB-25-8-1096"125.937"Steel18"85 3/4"42.187"42.187"6"€2,906.33
RFQ
VESTIL JIB-CB-50-10-10 Port Jib Crane Fork Tube Base 500 lb Capacity 10 ft | AG7UQN JIB-CB-50-10-10120"130 1/8"Steel36"107 3/4"42.187"42.187"10 1/8"€5,988.70
VESTIL JIB-CB-50-8-10 Port Jib Crane Fork Tube Base 500 lb Capacity 8 ft | AG7UQP JIB-CB-50-8-1096"125.937"Steel18"85 3/4"42.187"42.187"6"€4,404.99
RFQ
VESTIL JIB-CB-100-8-10-BC Portable Jib Crane with Concrete Base, 8 Feet Size, 1000 Lbs Capacity | CE3EDG JIB-CB-100-8-10-BC-130 1/4"Aluminum36"83 3/4"42.19"42.19"10 1/8"€6,153.08
VESTIL JIB-CB-18-BC Additional Steel Base with Concrete, 18 Inch Size | CE3EDH JIB-CB-18-BC-20 11/16"Steel18"----€1,132.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL JIB-CB-50-10-10-BC Portable Jib Crane with Concrete Base, 10 Feet Size, 500 Lb. Capacity
€6,320.73 /unit