VESTIL JIB-CB-25-10-10 Port Jib Crane Fork Tube Base 250 lb Capacity 10 ft | AG7UQK

VESTIL JIB-CB-25-10-10 Portable Jib Crane, Fork Tube Base 250 Lb. Capacity, 10 Feet

Item: AG7UQK Model: JIB-CB-25-10-10
In Stock

Get it by Thursday, Jun 12

€4,447.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Jib Crane
Base Height18"
Base Length42.187"
Base Width42.187"
Beam Flange Width4"
Beam Height6"
Beam Length120"
Capacity250 lbs.
ColorBlue
Depth136 1/8"
Flange Width4"
For Fork Thickness2.63"
For Fork Width7.63"
Fork Pocket Center24"
Fork Tube Height2 5/8"
Fork Tube Width7 5/8"
Ground Clearance119.938"
Height125.812"
Length136 1/8"
MaterialSteel
Number Of CastersNone
Operation ModeManual
Overall Beam Length120"
Rotation360°
Under I-beam Height119.938"
Usable Beam Length109 3/4"
Usable I-beam Length109 3/4"
Width42.187"

Shipping Info:

Ship weight (kg) 231.75
Ship height (cm)48.26
Ship length (cm)2.54
Ship width (cm)111.76
HS code8426300000
Country of OriginUS

Product Variants

ProductModelOverall Beam LengthHeightMaterialBase HeightUsable Beam LengthBase LengthBase WidthBeam HeightPrice
VESTIL JIB-CB-100-8-10 Port Jib Crane Fork Tube Base 1000 lb Capacity 8 ft | AG7UQH JIB-CB-100-8-1096"130 1/8"Steel36"83 3/4"42.187"42.187"10 1/8"€5,827.48
VESTIL JIB-CB-25-8-10 Port Jib Crane Fork Tube Base 250 lb Capacity 8 ft | AG7UQL JIB-CB-25-8-1096"125.937"Steel18"85 3/4"42.187"42.187"6"€2,906.33
RFQ
VESTIL JIB-CB-50-10-10 Port Jib Crane Fork Tube Base 500 lb Capacity 10 ft | AG7UQN JIB-CB-50-10-10120"130 1/8"Steel36"107 3/4"42.187"42.187"10 1/8"€5,988.70
VESTIL JIB-CB-50-8-10 Port Jib Crane Fork Tube Base 500 lb Capacity 8 ft | AG7UQP JIB-CB-50-8-1096"125.937"Steel18"85 3/4"42.187"42.187"6"€4,404.99
RFQ
VESTIL JIB-CB-100-8-10-BC Portable Jib Crane with Concrete Base, 8 Feet Size, 1000 Lbs Capacity | CE3EDG JIB-CB-100-8-10-BC-130 1/4"Aluminum36"83 3/4"42.19"42.19"10 1/8"€6,153.08
VESTIL JIB-CB-18-BC Additional Steel Base with Concrete, 18 Inch Size | CE3EDH JIB-CB-18-BC-20 11/16"Steel18"----€1,132.79
VESTIL JIB-CB-25-10-10-BC Portable Jib Crane with Concrete Base, 10 Feet Size, 250 Lbs Capacity | CE3EDJ JIB-CB-25-10-10-BC-125.94"Aluminum18"109 3/4"42.19"42.19"6"€4,751.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL JIB-CB-25-10-10 Portable Jib Crane, Fork Tube Base 250 Lb. Capacity, 10 Feet
€4,447.50 /unit