VESTIL HWPC-3660 Wood Platform Tilting Truck, 60 x 36 Inch Size

Item: AG7UMC Model: HWPC-3660
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemPlatform Truck
Capacity2200 lbs.
Caster Dia.6"
Caster MaterialMold On Rubber
Caster Wheel Width2"
ColorBrown
Cross Bolsters1 1/2"
Deck Thickness1"
Handle Height29"
Handle TypeStake
Height16 1/4"
Includes(2) Swivel Casters, (2) Rigid Casters, Side Sill 6" x 1 1/2", And Cross Bolsters 1 1/2"
Length60"
Load Capacity2200 lbs.
Load Caster Axle Dia.1"
Load Caster Size12" x 2 1/2"
MaterialHardwood
Max. Platform Height6"
Number Of Batteries0
Number Of Casters6
Number Of Vertical Supports4
Overall Height16 1/4"
Overall Length60"
Overall Width36"
Platform Height6"
Platform Length60"
Platform MaterialSanded Hardwood
Platform Width36"
Power SourceManual
Side Sill Depth1 1/2"
Side Sill Height6"
Width36"

Shipping Info:

Ship weight (kg) 117
Ship height (cm)43.18
Ship length (cm)152.4
Ship width (cm)91.44
HS code8716805090
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall WidthPlatform LengthPlatform WidthLoad CapacityHandle TypeColorNumber Of CastersPrice
VESTIL HWPC-2448 Wood Platform Tilting Truck 48" x 24" | AG7ULZ HWPC-244848"24"48"24"2200 lbs.StakeBrown6-
RFQ
VESTIL HWPC-3048 Wood Platform Tilting Truck 48" x 30" | AG7UMA 1-1/2 HWPC-304848"30"48"30"2200 lbs.StakeBrown6-
RFQ
VESTIL HWPC-3060 Wood Platform Tilting Truck 60" x 30" | AG7UMB HWPC-306060"30"60"30"2200 lbs.StakeBrown6-
RFQ
VESTIL HWPC-3672 Wood Platform Tilting Truck 72" x 36" | AG7UMD HWPC-367272"36"72"36"2200 lbs.StakeBrown6-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL HWPC-3660 Wood Platform Tilting Truck, 60 x 36 Inch Size