VESTIL HOP-100-HD Self-dumping Heavy Duty Hopper 1 Cubic Yard 6000 lb Capacity | AG7UFJ

VESTIL HOP-100-HD Self Dumping Hopper, Heavy Duty, 1 cu. yd., 6000 Lb., Green, Steel

Item: AG7UFJ Model: HOP-100-HD
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemSelf-Dumping Hopper
Batteries IncludedNo
Capacity6000 lbs.
ColorVista Green
Height37"
Length62"
MaterialSteel
StackableYes
Width41 1/2"

Shipping Info:

Ship weight (kg) 281.25
Ship height (cm)93.98
Ship length (cm)157.48
Ship width (cm)106.68
HS code7309000090
Country of OriginUS

Product Variants

ProductModelFork Pocket CenterCompatible Fork ThicknessCompatible Fork WidthColorStackableBatteries IncludedPrice
VESTIL HOP-100-LD Self-dumping Light Duty Hopper 1 Cubic Yard 2000 lb Capacity | AG7UFK HOP-100-LD30"2 1/2"11"Vista GreenYesNo-
RFQ
VESTIL HOP-100-MD Self-dumping Medium Duty Hopper 1 Cubic Yard 4000 lb Capacity | AG7UFL HOP-100-MD---Vista GreenYesNo-
RFQ
VESTIL HOP-150-HD Self-dumping Heavy Duty Hopper 1.5 Cubic Yard 6000 lb Capacity | AG7UFM HOP-150-HD48"2 1/2"11"Vista GreenYesNo-
RFQ
VESTIL HOP-150-LD Self-dumping Light Duty Hopper 1.5 Cubic Yard 2000 lb Capacity | AG7UFN HOP-150-LD48"2 1/2"14"Vista GreenYesNo-
RFQ
VESTIL HOP-150-MD Self-dumping Med Duty Hopper 1.5 Cubic Yard 4000 lb Capacity | AG7UFP HOP-150-MD---Vista GreenYesNo-
RFQ
VESTIL HOP-200-HD Self-dumping Heavy Duty Hopper 2 Cubic Yard 6.2000 lb Capacity | AG7UFQ HOP-200-HD48"2 1/2"14"Vista GreenYesNo-
RFQ
VESTIL HOP-200-LD Self-dumping Light Duty Hopper 2 Cubic Yard 2000 lb Capacity | AG7UFR HOP-200-LD48"2 1/2"14"Vista GreenYes--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL HOP-100-HD Self Dumping Hopper, Heavy Duty, 1 cu. yd., 6000 Lb., Green, Steel