Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 4KXX6 Heat-Set Insert, #6-32 Thread Size, 5/16 Inch Overall Length, 0.214 Inch Dia, Brass | CQ2AAZ

GRAINGER 4KXX6 Insert, 6-32 Thread Size, 5/16 In Insert Lg., Brass, Plain

Item: CQ2AAZ Model: 4KXX6
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€227.08 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert
Display Qty1000
FinishPlain
Flange StyleFlange
Insert Dia.7/32"
Insert Length5/16"
MaterialBrass
Max. Hole Dia.0.189"
Min. Material Thickness5/64"
SeriesE-Z Sonic Series
Shank TypeStraight
System Of MeasurementImperial
Tapered End Dia.0.189"
Thread Size#6-32
Thread TypeCoarse
Insert Diameter7/32"
Maximum Hole Diameter0.189"
Minimum Material Thickness5/64"
Overall Length5/16"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 4KXX6 Insert, 6-32 Thread Size, 5/16 In Insert Lg., Brass, Plain
€227.08 /pack