VESTIL HLD-94-10-S-DC Hydraulic Drum Dumper, Portable, DC Powered, 1000 Lbs Capacity, 58 Inch Size | CE3EBC

VESTIL HLD-94-10-S-DC Hydraulic Drum Dumper, Portable, DC Powered, 1000 Lb. Capacity, 58 Inch Size

Item: CE3EBC Model: HLD-94-10-S-DC
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Dumper
Batteries IncludedYes
Battery Size11
Capacity1000 lbs.
ColorSteel
Depth65 1/2"
Drum SizeAny Size
Lowered Height0.0"
MaterialAluminum
Max. Dump Height94"
Min. Dump Height48"
PortableNo
Power SourceElectric
Raised Height163"
Width51"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelRotation HeightDepthMaterialPortableRaised HeightLowered HeightMin. Dump HeightHeightPrice
VESTIL HLD-116-10-P Portable Lift-and-Dump Hydraulic Drum Dumper 1000 lb Capacity 116" | AG7UEM HLD-116-10-P194"40 3/25"SteelNo194"60"60"100 1/4"-
RFQ
VESTIL HLD-116-10-S Stationary Lift-and-Dump Hydraulic Drum Dumper 1000 lb Capacity 116" | AG7UEN HLD-116-10-S194"72 1/2"SteelNo194"60"60"97 7/8"-
RFQ
VESTIL HLD-116-15-P Portable Lift-and-Dump Hydraulic Drum Dumper 1500 lb Capacity 116" | AG7UEP HLD-116-15-P194"40 3/25"SteelNo194"60"60"99 3/4"-
RFQ
VESTIL HLD-116-15-S Stationary Lift-and-Dump Hydraulic Drum Dumper 1500 lb Capacity 116" | AG7UEQ HLD-116-15-S194"72 1/2"SteelNo194"60"60"97 7/8"-
RFQ
VESTIL HLD-94-10-P Portable Lift-and-Dump Hydraulic Drum Dumper 1000 lb Capacity 94" | AG7UER HLD-94-10-P163"40 3/25"SteelNo163"48"48"87 3/4"-
RFQ
VESTIL HLD-94-10-S Stationary Lift-and-Dump Hydraulic Drum Dumper 1000 lb Capacity 94" | AG7UET HLD-94-10-S163"65 1/2"SteelNo163"48"48"85 7/8"-
RFQ
VESTIL HLD-94-15-P Portable Lift-and-Dump Hydraulic Drum Dumper 1500 lb Capacity 94" | AG7UEU HLD-94-15-P163"40 3/25"SteelNo163"48"48"87 3/4"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL HLD-94-10-S-DC Hydraulic Drum Dumper, Portable, DC Powered, 1000 Lb. Capacity, 58 Inch Size