VESTIL HLD-94-15-P Portable Lift-and-Dump Hydraulic Drum Dumper, 1500 Lb. Capacity, 94 Inch Size

Item: AG7UEU Model: HLD-94-15-P
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Dumper
Capacity1500 lbs.
Cord Length3 ft.
Depth40 3/25"
Dump Angle40°
Frame MaterialSteel
Frequency60 Hz
Height87 3/4"
Hp2 hp
Length75 7/8"
Level Length87 3/4"
Lifting Height Max.94"
Lowered Height48"
MaterialSteel
Max. Dump Height94"
Min. Dump Height48"
Phase3
PortableNo
Power SourceElectric
Raised Height163"
Rotation Height163"
Width51"

Shipping Info:

Ship weight (kg) 626.4
Ship height (cm)127
Ship length (cm)185.42
Ship width (cm)121.92
HS code8428900290
Country of OriginUS

Product Variants

ProductModelRotation HeightDepthMaterialPortableRaised HeightLowered HeightMin. Dump HeightHeightPrice
VESTIL HLD-116-10-P Portable Lift-and-Dump Hydraulic Drum Dumper 1000 lb Capacity 116" | AG7UEM HLD-116-10-P194"40 3/25"SteelNo194"60"60"100 1/4"-
RFQ
VESTIL HLD-116-10-S Stationary Lift-and-Dump Hydraulic Drum Dumper 1000 lb Capacity 116" | AG7UEN HLD-116-10-S194"72 1/2"SteelNo194"60"60"97 7/8"-
RFQ
VESTIL HLD-116-15-P Portable Lift-and-Dump Hydraulic Drum Dumper 1500 lb Capacity 116" | AG7UEP HLD-116-15-P194"40 3/25"SteelNo194"60"60"99 3/4"-
RFQ
VESTIL HLD-116-15-S Stationary Lift-and-Dump Hydraulic Drum Dumper 1500 lb Capacity 116" | AG7UEQ HLD-116-15-S194"72 1/2"SteelNo194"60"60"97 7/8"-
RFQ
VESTIL HLD-94-10-P Portable Lift-and-Dump Hydraulic Drum Dumper 1000 lb Capacity 94" | AG7UER HLD-94-10-P163"40 3/25"SteelNo163"48"48"87 3/4"-
RFQ
VESTIL HLD-94-10-S Stationary Lift-and-Dump Hydraulic Drum Dumper 1000 lb Capacity 94" | AG7UET HLD-94-10-S163"65 1/2"SteelNo163"48"48"85 7/8"-
RFQ
VESTIL HLD-94-15-S Stationary Lift-and-Dump Hydraulic Drum Dumper 1500 lb Capacity 94" | AG7UEV HLD-94-15-S163"65 1/2"SteelNo163"48"48"85 7/8"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL HLD-94-15-P Portable Lift-and-Dump Hydraulic Drum Dumper, 1500 Lb. Capacity, 94 Inch Size