VESTIL HLD-116-15-P-DC Hydraulic Drum Dumper, Portable, DC Powered, 1500 Lbs Capacity, 77 Inch Size | CE3EAY

VESTIL HLD-116-15-P-DC Hydraulic Drum Dumper, Portable, DC Powered, 1500 Lb. Capacity, 77 Inch Size

Item: CE3EAY Model: HLD-116-15-P-DC
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Dumper
Capacity1500 lbs.
ColorSteel
Depth40 3/25"
Drum SizeAny Size
Dump Angle40°
Front Wheel Dia.8"
Front Wheel Width8"
Lowered Height0.0"
MaterialAluminum
Max. Dump Height116"
Min. Dump Height60"
PortableYes
Power SourceElectric
Raised Height194"
Rear Wheel Dia.6"
Rear Wheel Width6"
Wheel MaterialGlass Filled Nylon
Width51"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelRotation HeightDepthMaterialPortableRaised HeightLowered HeightMin. Dump HeightHeightPrice
VESTIL HLD-116-10-P Portable Lift-and-Dump Hydraulic Drum Dumper 1000 lb Capacity 116" | AG7UEM HLD-116-10-P194"40 3/25"SteelNo194"60"60"100 1/4"-
RFQ
VESTIL HLD-116-10-S Stationary Lift-and-Dump Hydraulic Drum Dumper 1000 lb Capacity 116" | AG7UEN HLD-116-10-S194"72 1/2"SteelNo194"60"60"97 7/8"-
RFQ
VESTIL HLD-116-15-P Portable Lift-and-Dump Hydraulic Drum Dumper 1500 lb Capacity 116" | AG7UEP HLD-116-15-P194"40 3/25"SteelNo194"60"60"99 3/4"-
RFQ
VESTIL HLD-116-15-S Stationary Lift-and-Dump Hydraulic Drum Dumper 1500 lb Capacity 116" | AG7UEQ HLD-116-15-S194"72 1/2"SteelNo194"60"60"97 7/8"-
RFQ
VESTIL HLD-94-10-P Portable Lift-and-Dump Hydraulic Drum Dumper 1000 lb Capacity 94" | AG7UER HLD-94-10-P163"40 3/25"SteelNo163"48"48"87 3/4"-
RFQ
VESTIL HLD-94-10-S Stationary Lift-and-Dump Hydraulic Drum Dumper 1000 lb Capacity 94" | AG7UET HLD-94-10-S163"65 1/2"SteelNo163"48"48"85 7/8"-
RFQ
VESTIL HLD-94-15-P Portable Lift-and-Dump Hydraulic Drum Dumper 1500 lb Capacity 94" | AG7UEU HLD-94-15-P163"40 3/25"SteelNo163"48"48"87 3/4"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL HLD-116-15-P-DC Hydraulic Drum Dumper, Portable, DC Powered, 1500 Lb. Capacity, 77 Inch Size