VESTIL HDOS-2436-12-NM Hardwood Dolly, Solid Deck, 1200 Lb. Capacity, 24 x 36 Inch Size

Item: CE3EAC Model: HDOS-2436-12-NM
Limited Availability
€155.79 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDolly
Assembled/unassembledUnassembled
Capacity1200 lbs.
Caster Size4" x 1 1/4"
Caster TypeNon Marking , Swivel
ColorTan
Deck Height6.938"
Deck Length36"
Deck TypeSolid
Deck Width24"
MaterialPolystyrene
Non-markingYes
Number Of Casters4
Platform MaterialHardwood
Platform StyleSolid Deck
Static Load Capacity1200 lbs.

Shipping Info:

Country of OriginUS

Product Variants

ProductModelColorDeck LengthDeck WidthDeck HeightCaster SizeStatic Load CapacityDeck TypeHeightPrice
VESTIL HDOS-1624-12 Hardwood Dolly Solid Deck 1200 lb Capacity 16" x 24" | AG7UAD HDOS-1624-12Tan24"16"6 3/4"4" x 1 1/4"1200 lbs.Solid6 3/4"€113.48
VESTIL HDOS-1624-9 Hardwood Dolly, Solid Deck 900 lb Capacity 16" x 24" | AG7UAE HDOS-1624-9Tan24"16"5 1/2"3" x 1 1/4"900 lbs.Solid5 1/2"€105.99
VESTIL HDOS-1624-9-E Hardwood Dolly, Economy Solid 900 lb Capacity 16" x 24" | AG7UAF HDOS-1624-9-ETan24"16"5 1/2"3" x 1 1/4"900 lbs.Solid5 1/2"€44.53
VESTIL HDOS-2436-12 Hardwood Dolly, Solid Deck 1200 lb Capacity 24" x 36" | AG7UAG HDOS-2436-12Tan36"24"6 3/4"4" x 1 1/4"1200 lbs.Solid6 3/4"€156.94
VESTIL HDOS-2436-9 Hardwood Dolly, Solid Deck 900 lb Capacity 24" x 36" | AG7UAH HDOS-2436-9Tan36"24"5 1/2"3" x 1 1/4"900 lbs.Solid5 1/2"€150.53
VESTIL HDOS-2448-6SW Hardwood Dolly, Solid Deck 1200 lb Capacity 24" x 48" | AG7UAJ HDOS-2448-6SWTan---4" x 1 1/4"1200 lbs.-6 1/4"€116.61
VESTIL HDOSC-1624-12 Carpeted Hardwood Dolly 1200 lb Capacity 16" x 24" | AG7UAK HDOSC-1624-12Tan24"16"6 3/4"4" x 1 1/4"1200 lbs.Solid With Carpet5 3/4"€137.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL HDOS-2436-12-NM Hardwood Dolly, Solid Deck, 1200 Lb. Capacity, 24 x 36 Inch Size
€155.79 /unit