Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 31TG3EGX Pressure Switch 3pst 215/250 Psi | AC9DVM 3FWP6

CONDOR USA 31TG3EGX Pressure Switch 3pst 215/250 Psi

Item: AC9DVM Model: 31TG3EGXCross Ref: 3FWP6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€121.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Switch
Ac Contact Rating30A
Action TypeStandard
Actuation TypeDiaphragm
Burst Pressure870 psi
Contact Form3PST
Contact Rating30A
Differential40 psi to 105 psi
Hp @ 1 Phase - 120v1 hp
Hp @ 1 Phase - 240v2 hp
Hp @ 3 Phase - 230v5 hp
Hp @ 3 Phase - 240v5 hp
Hp @ 3 Phase - 460v10 hp
Hp @ 3 Phase - 480v10 hp
Manual Switch ActionAuto/Off/Reset
Number Of Ports4
Operating Temp. Range-22°F to +257°F
Overload Protection10-16A
Phase1, 3
Port TypeFNPT
Range60 psi to 360 psi
Actuator StyleDiaphragm
Differential Pressure - Maximum105 psi
Differential Pressure - Minimum40 psi
Display Qty1
Factory Off Setting250 psi
Factory On Setting215 psi
Horsepower @ Single Phase - 120v Ac1 hp
Horsepower @ Single Phase - 240v Ac2 hp
Horsepower @ Three Phase - 240v Ac5 hp
Horsepower @ Three Phase - 480v Ac10 hp
Nema Enclosure Rating1
Number Of Pressure Connection Ports4
Operating Temperature - Maximum257°F
Operating Temperature - Minimum-22°F
Overload Protection - Maximum16A
Overload Protection - Minimum10A
Pressure - Maximum360 psi
Pressure - Minimum40 psi
Pressure Connection Type(3) 1/4" FNPT, 3/8" FNPT
Pressure Switch Action TypeStandard
Product TypeWater and Air Pressure Switch
StandardsCE, CSA CERTIFIED, UL LISTED
Switch Function ConfigurationAuto/Off/Reset
Unloader1/4" Compression Unloader"cluded

Shipping Info:

Ship weight (kg) 0.7875
Ship height (cm)9.14
Ship length (cm)18.29
Ship width (cm)11.43
HS code8536509065
Country of OriginPL

Product Details:

    • Unloader (1/4" Compression)
    • Special Features: 7.5 (11) kW Switching Capacity, 35 Bar Maximum Cut-Out Pressure

Product Variants

ProductModelBurst PressureHp @ 1 Phase - 120vHp @ 3 Phase - 230vHp @ 3 Phase - 480vHp @ 3 Phase - 240vHp @ 3 Phase - 460vHp @ 1 Phase - 240vHp @ 1 Phase - 230vPrice
CONDOR 31QG3EDX Pressure Switch 3pst 120/150 Psi | AC8HVN 3AFZ1 31QG3EDX580 psi1/4 hp1 1/2 hp3 hp1 1/2 hp3 hp--€162.69
CONDOR 31QG3EEX Pressure Switch 3pst 120/150 Psi | AC8HVP 3AFZ2 31QG3EEX580 psi1/2 hp3 hp5 hp3 hp5 hp1 1/2 hp1 1/2 hp€149.72
CONDOR 31QG3EGX Pressure Switch 3pst 120/150 Psi | AC8HVQ 3AFZ3 31QG3EGX580 psi1 hp5 hp10 hp5 hp10 hp2 hp-€172.79
CONDOR 31QG3ELX Pressure Switch 3pst 120/150 Psi | AC8HVT 3AFZ5 31QG3ELX580 psi2 hp7 1/2 hp15 hp7 1/2 hp15 hp--€149.72
CONDOR 31KG3ENX Pressure Switch 3pst 140/175 Psi | AC8HVV 3AFZ7 31KG3ENX580 psi1/8 hp1 hp2 hp1 hp2 hp--€162.69
CONDOR 31KG3EDX Pressure Switch 3pst 140/175 Psi | AC8HVW 3AFZ8 31KG3EDX580 psi1/4 hp1 1/2 hp3 hp1 1/2 hp3 hp--€162.69
CONDOR 31KG3EEX Pressure Switch 3pst 140/175 Psi | AC8HVX 3AFZ9 31KG3EEX580 psi1/2 hp3 hp5 hp3 hp5 hp1 1/2 hp1 1/2 hp€162.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR USA 31TG3EGX Pressure Switch 3pst 215/250 Psi
€121.00 /unit