VESTIL HCH-2-20 Manual Chain Hoist 2000 Lb Capacity 20 Ft | AG7TUW

VESTIL HCH-2-20 Manual Chain Hoist, 2000 Lb Capacity, 20 Feet Lift height

Item: AG7TUW Model: HCH-2-20
In Stock

Get it by Thursday, Jun 12

€206.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemManual Chain Hoist
Chain ColorBlack
Chain GradeGrade 80
ColorOrange
Headroom12"
Lift Length20 ft.
Load Capacity2000 lbs.
MaterialSteel
Overall Depth11"
Overall Height6"
Overall Width8"
Pull Resistance68 lbs.
TypePortable Hand Chain Hoist

Shipping Info:

Ship weight (kg) 15.75
Ship height (cm)15.24
Ship length (cm)30.48
Ship width (cm)22.86
HS code8425190000
Country of OriginCN

Product Variants

ProductModelLift LengthHeadroomOverall DepthOverall HeightOverall WidthPull ResistanceColorChain GradePrice
VESTIL HCH-10-10 Manual Chain Hoist 10000 Lb Capacity 10 Ft | AG7TUM HCH-10-1010 ft.24"15"8"15"-Orange-€403.98
VESTIL HCH-10-15 Manual Chain Hoist 10000 Lb Capacity 15 Ft | AG7TUN HCH-10-1515 ft.24"15"8"15"-Orange-€485.71
VESTIL HCH-10-20 Manual Chain Hoist 10000 Lb Capacity 20 Ft | AG7TUP HCH-10-2020 ft.24"15"8"15"-Orange-€571.67
VESTIL HCH-1-10 Manual Chain Hoist 1000 Lb Capacity 10 Ft | AG7TUQ HCH-1-1010 ft.11"11"6"7"50 lbs.OrangeGrade 80€131.39
VESTIL HCH-1-15 Manual Chain Hoist 1000 Lb Capacity 15 Ft | AG7TUR HCH-1-1515 ft.11"11"6"7"50 lbs.OrangeGrade 80€177.03
VESTIL HCH-1-20 Manual Chain Hoist 1000 Lb Capacity 20 Ft | AG7TUT HCH-1-2020 ft.11"11"6"7"50 lbs.OrangeGrade 80€187.62
VESTIL HCH-2-10 Manual Chain Hoist 2000 Lb Capacity 10 Ft | AG7TUU HCH-2-1010 ft.12"11"6"8"68 lbs.OrangeGrade 80€167.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL HCH-2-20 Manual Chain Hoist, 2000 Lb Capacity, 20 Feet Lift height
€206.74 /unit