VESTIL HCH-10-20 Manual Chain Hoist 10000 Lb Capacity 20 Ft | AG7TUP

VESTIL HCH-10-20 Manual Chain Hoist, 10000 Lb Capacity, 20 Feet Lift height

Item: AG7TUP Model: HCH-10-20
In Stock

Get it by Wednesday, Jun 11

€571.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemManual Chain Hoist
ColorOrange
Headroom24"
Lift Length20 ft.
Load Capacity10000 lbs.
MaterialSteel
Overall Depth15"
Overall Height8"
Overall Width15"
TypePortable Hand Chain Hoist

Shipping Info:

Ship weight (kg) 79.2
Ship height (cm)30.48
Ship length (cm)60.96
Ship width (cm)60.96
HS code8425190000
Country of OriginCN

Product Variants

ProductModelLift LengthHeadroomOverall DepthOverall HeightOverall WidthPull ResistanceColorChain GradePrice
VESTIL HCH-10-10 Manual Chain Hoist 10000 Lb Capacity 10 Ft | AG7TUM HCH-10-1010 ft.24"15"8"15"-Orange-€403.98
VESTIL HCH-10-15 Manual Chain Hoist 10000 Lb Capacity 15 Ft | AG7TUN HCH-10-1515 ft.24"15"8"15"-Orange-€485.71
VESTIL HCH-1-10 Manual Chain Hoist 1000 Lb Capacity 10 Ft | AG7TUQ HCH-1-1010 ft.11"11"6"7"50 lbs.OrangeGrade 80€131.39
VESTIL HCH-1-15 Manual Chain Hoist 1000 Lb Capacity 15 Ft | AG7TUR HCH-1-1515 ft.11"11"6"7"50 lbs.OrangeGrade 80€177.03
VESTIL HCH-1-20 Manual Chain Hoist 1000 Lb Capacity 20 Ft | AG7TUT HCH-1-2020 ft.11"11"6"7"50 lbs.OrangeGrade 80€187.62
VESTIL HCH-2-10 Manual Chain Hoist 2000 Lb Capacity 10 Ft | AG7TUU HCH-2-1010 ft.12"11"6"8"68 lbs.OrangeGrade 80€167.45
VESTIL HCH-2-15 Manual Chain Hoist 2000 Lb Capacity 15 Ft | AG7TUV HCH-2-1515 ft.12"11"6"8"68 lbs.OrangeGrade 80€187.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL HCH-10-20 Manual Chain Hoist, 10000 Lb Capacity, 20 Feet Lift height
€571.67 /unit