VESTIL HBD-4-36 Electric/hydraulic Box Dumper 4000 lb Capacity 36 Dump Height | AG7TTU

VESTIL HBD-4-36 Electric Hydraulic Box Dumper, 4000 Lb. Capacity, 36 Inch Dump Height, Blue, Steel

Item: AG7TTU Model: HBD-4-36Cross Ref: 45MR25
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€9,549.45 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBin/Container Dumper
Chute Length50"
Chute MaterialSteel
Chute Width52"
Control TypeHand Control Pendant
Cord Length2 ft.
Dispense Height36"
Dump Height36"
For Container Size18" to 36"
Frame MaterialSteel
Hand Held Control Length8 ft.
Height53 1/2"
Hp2 hp
IncludesInstallation Hardware , Protective Mesh Side Screen
Length68 1/2"
Level Height53 1/2"
Load Capacity4000 lbs.
Lowered Height3/8"
MaterialSteel
Max. Chute Reach10" , 18" , 2" , 36"
Max. Dump Height36"
Max. Duty Cycle Starts Per Hour15
Max. Rotation Travel135°
Max. Tilt Angle45°
Motor Horsepower2 hp
Overall Length68 1/2"
Overall Width69"
Phase3
Platform Length50"
Platform MaterialSteel
Platform Width52"
Power Cord Length2 ft.
Rotated Height111"
Rotation Height111"
Standard OutputAC
Usable Chute Length50"
Usable Chute Width52"
Voltage460V
Width69"
Controller Cord Length2 ft.
ControlsPendant
Hold Down Increments2"
Maximum Chute Reach10"
Maximum Hold Down Height36"
Maximum Load Capacity4000 lbs.
Operating Voltage460V AC

Shipping Info:

Ship weight (kg) 774.45
Ship height (cm)149.86
Ship length (cm)175.26
Ship width (cm)172.72
HS code8428900290
Country of OriginUS

Product Variants

ProductModelLoad CapacityHeightRotated HeightHpLevel HeightDispense HeightDump HeightMax. Dump HeightPrice
VESTIL HBD-2-36 Electric/hydraulic Box Dumper 2000 lb Capacity 36" Dump Height | AG7TTQ HBD-2-362000 lbs.53 1/2"111"2 hp53 1/2"36"36"36"€7,743.11
RFQ
VESTIL HBD-2-48 Electric/hydraulic Box Dumper 2000 lb Capacity 48" Dump Height | AG7TTR HBD-2-482000 lbs.65"129 1/2"2 hp65"48"48"48"€8,807.06
RFQ
VESTIL HBD-2-60 Electric/hydraulic Box Dumper 2000 lb Capacity 60" Dump Height | AG7TTT HBD-2-602000 lbs.77"149 1/2"2 hp77"60"60"60"€9,500.73
RFQ
VESTIL HBD-4-48 Electric/hydraulic Box Dumper 4000 lb Capacity 48" Dump Height | AG7TTV HBD-4-484000 lbs.65"129 1/2"2 hp65"48"48"48"€9,850.73
RFQ
VESTIL HBD-4-60 Electric/hydraulic Box Dumper 4000 lb Capacity 60" Dump Height | AG7TTW HBD-4-604000 lbs.77"149 1/2"2 hp77"60"60"60"€10,510.50
RFQ
VESTIL HBD-6-36 Electric/hydraulic Box Dumper 6000 lb Capacity 36" Dump Height | AG7TTX HBD-6-366000 lbs.53 1/2"111"5 1/2 hp53 1/2"36"36"36"€10,050.19
RFQ
VESTIL HBD-6-48 Electric/hydraulic Box Dumper 6000 lb Capacity 48" Dump Height | AG7TTY HBD-6-486000 lbs.65"129 1/2"5 1/2 hp65"48"48"48"€10,305.87
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL HBD-4-36 Electric Hydraulic Box Dumper, 4000 Lb. Capacity, 36 Inch Dump Height, Blue, Steel
€9,549.45 /unit