WATTS 0693221 | BQ7RYK

WATTS AVS-C-MJXMJ 4 0693221 Valve Setter, Mechanical Joint x Mechanical Joint, 4 Inch Size, Ductile Iron

Item: BQ7RYK Model: AVS-C-MJXMJ 4Cross Ref: 0693221
Limited Availability
€1,377.76 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemValve Setter
Body Coating TypeFusion Epoxy Coated
Body MaterialDuctile Iron
Diameter4"
Inlet ConnectionMechanical Joint
Max. Operating Pressure175 psi
Nut MaterialStainless Steel
Outlet ConnectionMechanical Joint
Temp. Range+32°F to +140°F

Product Details:

Valve Setter, Mechanical Joint x Mechanical Joint, 4 Inch Size, Ductile Iron

Product Variants

ProductModelInlet ConnectionOutlet ConnectionDiameterBody MaterialTemp. RangeMax. Operating PressureBody Coating TypeNut MaterialPrice
WATTS 0693232 | BQ3KNH AVS-C-FXMJ-RP-BFG 3--------€915.83
RFQ
WATTS 0693233 | BQ3QVD AVS-C-MJXMJ-RP-BFG 3--------€1,035.96
RFQ
WATTS 0693210 | BQ7RXW AVS-C-FXF 3Flanged JointFlanged Joint3"Ductile Iron+32°F to +140°F175 psiFusion Epoxy CoatedStainless Steel€954.28
RFQ
WATTS 0693211 | BQ7RXZ AVS-C-FXF 4Flanged JointFlanged Joint4"Ductile Iron+32°F to +140°F175 psiFusion Epoxy CoatedStainless Steel€1,181.62
RFQ
WATTS 0693213 | BQ7RYA AVS-C-FXF 8Flanged JointFlanged Joint8"Ductile Iron+32°F to +140°F175 psiFusion Epoxy CoatedStainless Steel€2,304.05
RFQ
WATTS 0693212 | BQ7RYB AVS-C-FXF 6Flanged JointFlanged Joint6"Ductile Iron+32°F to +140°F175 psiFusion Epoxy CoatedStainless Steel€1,621.96
RFQ
WATTS 0693214 | BQ7RYC AVS-C-FXF 10Flanged JointFlanged Joint10"Ductile Iron+32°F to +140°F175 psiFusion Epoxy CoatedStainless Steel€3,173.45
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS AVS-C-MJXMJ 4 0693221 Valve Setter, Mechanical Joint x Mechanical Joint, 4 Inch Size, Ductile Iron
€1,377.76 /unit