VESTIL HB-C-8-7 Heavy Duty Cantilever Brace Set, 96 x 84 Inch Size

Item: AG7TTN Model: HB-C-8-7
In Stock

Get it by Monday, Jun 16

€148.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCantilever Rack Brace Set
ColorBlue
Depth83 1/2"
Height2"
IncludesMounting Hardware
Length4"
MaterialSteel
Number Of Mounting Holes4
Pack Size4
Width84"

Shipping Info:

Ship weight (kg) 44.1
Ship height (cm)22.86
Ship length (cm)2.54
Ship width (cm)38.1
HS code7326908588
Country of OriginCN

Product Variants

ProductModelDepthHeightMaterialColorNumber Of Mounting HolesPrice
VESTIL HB-C-14-3 Heavy Duty Cantilever Brace Set 144 x 36" | AG7TTC HB-C-14-335 1/2"2"SteelBlue4€233.22
RFQ
VESTIL HB-C-14-4 Heavy Duty Cantilever Brace Set 144" x 48" | AG7TTD HB-C-14-447 1/2"2"SteelBlue4€213.11
RFQ
VESTIL HB-C-14-5 Heavy Duty Cantilever Brace Set 144" x 60" | AG7TTE HB-C-14-559 1/2"2"SteelBlue4€244.96
RFQ
VESTIL HB-C-14-6 Heavy Duty Cantilever Brace Set 144" x 72" | AG7TTF HB-C-14-671 1/2"2"SteelBlue4€308.51
RFQ
VESTIL HB-C-14-7 Heavy Duty Cantilever Brace Set 144" x 84" | AG7TTG HB-C-14-783 1/2"2"SteelBlue4€245.98
VESTIL HB-C-14-8 Heavy Duty Cantilever Brace Set 144 x 96 | AG7TTH HB-C-14-895 1/2"2"SteelBlue4€458.10
VESTIL HB-C-8-3 Heavy Duty Cantilever Brace Set 96 x 36 | AG7TTJ HB-C-8-335 1/2"2"SteelBlue4€140.98
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL HB-C-8-7 Heavy Duty Cantilever Brace Set, 96 x 84 Inch Size
€148.47 /unit