VESTIL H-25-HD-GY-SG Self Dumping Hopper Heavy-duty 0.25 Cubic Yard Grey | AG7TPY

VESTIL H-25-HD-GY-SG Self Dumping Hopper, Heavy Duty, 0.25 cu. yd., 6000 Lb., Battleship Gray, Steel

Item: AG7TPY Model: H-25-HD-GY-SG
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemSelf-Dumping Hopper
Capacity6000 lbs.
ColorBattle Ship Gray
Fork Pocket Center11 5/8"
Fork Pocket Height2"
Fork Pocket Length22"
Fork Pocket Width7"
Height18 1/4"
Length45.937"
Usable Length40 3/4"
Usable Width24"
Width24.687"

Shipping Info:

Ship weight (kg) 93.15
Ship height (cm)45.72
Ship length (cm)119.38
Ship width (cm)60.96
HS code7310100050
Country of OriginUS

Product Variants

ProductModelColorFork Pocket CenterFork Pocket LengthFront Lip To FloorUsable LengthUsable WidthFinishCable LengthPrice
VESTIL H-100-HD Self Dumping Hopper Heavy-duty 1 Cubic Yard | AG7TMQ H-100-HDBlue21 5/8"22"20 5/8"46.312"--4 ft.€1,315.13
VESTIL H-100-HD-GAL Self Dumping Hopper Heavy-duty 1 Cubic Yard Galvanised | AG7TMR H-100-HD-GAL-21 5/8"22"-46.312"-Galvanized--
RFQ
VESTIL H-100-HD-GRN-T Self Dumping Hopper Heavy-duty 1 Cubic Yard Green | AG7TMT H-100-HD-GRN-TTractor Green21 5/8"--46.312"----
RFQ
VESTIL H-100-HD-GY-SG Self Dumping Hopper Heavy-duty 1 Cubic Yard Grey | AG7TMU H-100-HD-GY-SGBattle Ship Gray---46.312"48"---
RFQ
VESTIL H-100-HD-ORG-C Self Dumping Hopper Heavy-duty 1 Cubic Yard Orange | AG7TMV H-100-HD-ORG-COrange21 5/8"22"20 5/8"46.312"48"---
RFQ
VESTIL H-100-HD-SR Self Dumping Hopper Heavy-duty 1 Cubic Yard Red | AG7TMW H-100-HD-SRSoda Red21 5/8"22"-46.312"---€1,315.13
VESTIL H-100-HD-WHT Self Dumping Hopper Heavy-duty 1 Cubic Yard White | AG7TMX H-100-HD-WHTWhite21 5/8"--46.312"----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL H-25-HD-GY-SG Self Dumping Hopper, Heavy Duty, 0.25 cu. yd., 6000 Lb., Battleship Gray, Steel