VESTIL FWST-512-10P Fifth Wheel Towable Trailer, 144 Inch x 60 Inch Size, Polyurethane

Item: AG7TJK Model: FWST-512-10P
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemFifth-Wheel Steering Trailer
Capacity10000 lbs.
Caster Dia.12"
Caster MaterialPolyurethane
Caster Wheel Width4"
ColorPlatinum Gray
Deck Gauge7 ga.
Deck Height21 1/2"
Height41"
IncludesPlatform 144" Length x 60" Width
Length144"
Load Capacity10000 lbs.
MaterialSteel
Number Of Batteries0
Number Of Casters4
Number Of Shelves1
Overall Height41"
Overall Length177 22/25"
Overall Width60"
Plate MaterialSteel
Plate Size14"
Plate TypeSquare
Platform Length144"
Platform Width60"
Precision Thrust Bearing1/4"
Wheel Dia.12"
Wheel MaterialPolyurethane
Wheel Width4"
Width60"

Shipping Info:

Ship weight (kg) 540
Ship height (cm)53.34
Ship length (cm)2.54
Ship width (cm)152.4
HS code8428900290
Country of OriginUS

Product Variants

ProductModelLoad CapacityDeck HeightCaster Dia.Caster Wheel WidthPlatform LengthPlatform WidthCapacityDeck GaugePrice
VESTIL FWST-36-4P Fifth Wheel Towable Trailer 4500 lb Capacity Polyurethane | AG7TJD FWST-36-4P5000 lbs.19"12"3"72"36"5000 lbs.12 ga.-
RFQ
VESTIL FWST-36-4PNU Fifth Wheel Towable Trailer 4500 lb Capacity Pneumatic | AG7TJE FWST-36-4PNU4500 lbs.24"16 5/8"4 3/4"72"36"4500 lbs.12 ga.-
RFQ
VESTIL FWST-48-10P Fifth Wheel Towable Trailer 10000 lb Capacity Polyurethane | AG7TJF FWST-48-10P10000 lbs.21 1/2"12"4"96"48"10000 lbs.7 ga.-
RFQ
VESTIL FWST-48-10PNU Fifth Wheel Towable Trailer 10000 lb Capacity Pneumatic | AG7TJG FWST-48-10PNU10000 lbs.24"16"4"96"48"10000 lbs.7 ga.-
RFQ
VESTIL FWST-48-4P Fifth Wheel Towable Trailer 5000 lb Capacity Polyurethane | AG7TJH FWST-48-4P5000 lbs.19"12"3"96"48"5000 lbs.12 ga.-
RFQ
VESTIL FWST-48-4PNU Fifth Wheel Towable Trailer 5000 lb Capacity Pneumatic | AG7TJJ FWST-48-4PNU4500 lbs.24"16"3"96"48"4500 lbs.12 ga.-
RFQ
VESTIL FWST-512-10PNU Fifth Wheel Towable Trailer 144" x 60" Pneumatic | AG7TJL FWST-512-10PNU10000 lbs.24"16"4"144"60"10000 lbs.7 ga.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL FWST-512-10P Fifth Wheel Towable Trailer, 144 Inch x 60 Inch Size, Polyurethane