VESTIL FSBOL-36 Floor Stop Bollard, Yellow, 36 x 5 Inch Size

Item: AC9RNH Model: FSBOL-36Cross Ref: 3JJC6
In Stock

Get it by Tuesday, Jun 10

€112.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Stop Bollard
AssemblyAssembled
Base Thickness1/2"
Cap MaterialPlastic
ColorYellow
Height5"
Hole Dia.1/2"
Inside Dia.4 1/2"
Length8"
MaterialSteel
Number Of Bolt Holes4
Number Of Mounting Holes4
Outside Dia.4 1/2"
Plate Length8"
Plate Width4"
Width36"

Shipping Info:

Ship weight (kg) 12.15
Ship height (cm)22.86
Ship length (cm)93.98
Ship width (cm)22.86
HS code7326908588
Country of OriginUS

Product Variants

ProductModelHeightOutside Dia.MaterialColorNumber Of Mounting HolesTypeCap MaterialAssemblyPrice
VESTIL FSBOL-42 Floor Stop Bollard Yellow 42" x 5" | AC9RNJ 3JJC8 FSBOL-425"4 1/2"SteelYellow4Jumbo Steel PipePlasticAssembled€126.14
VESTIL FSBOL-48 Floor Stop Bollard Yellow 48" x 5" | AC9RNK 3JJD1 FSBOL-485"4 1/2"SteelYellow4-PlasticAssembled€171.81
VESTIL FSBOL-24 Floor Stop Bollard 8" x 24" x 5" | AG7TGF FSBOL-245"4 1/2"SteelYellow4-PlasticAssembled€88.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL FSBOL-36 Floor Stop Bollard, Yellow, 36 x 5 Inch Size
€112.32 /unit