VESTIL FSBOL-24 Floor Stop Bollard 8 x 24 x 5 | AG7TGF

VESTIL FSBOL-24 Floor Stop Bollard, 8 x 24 x 5 Inch Size

Item: AG7TGF Model: FSBOL-24
In Stock

Get it by Thursday, Jun 12

€88.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Stop Bollard
AssemblyAssembled
Base Thickness1/2"
Batteries IncludedNo
Cap MaterialPlastic
ColorYellow
Height5"
Hole Dia.1/2"
Length8"
MaterialSteel
Number Of Bolt Holes4
Number Of Mounting Holes4
Outside Dia.4 1/2"
Plate Length8"
Plate Thickness1/2"
Plate Width4"
Width24"

Shipping Info:

Ship weight (kg) 10.35
Ship height (cm)22.86
Ship length (cm)66.04
Ship width (cm)22.86
HS code7326908588
Country of OriginUS

Product Variants

ProductModelHeightOutside Dia.MaterialColorNumber Of Mounting HolesTypeCap MaterialAssemblyPrice
VESTIL FSBOL-36 Floor Stop Bollard Yellow 36" x 5" | AC9RNH 3JJC6 FSBOL-365"4 1/2"SteelYellow4-PlasticAssembled€112.32
VESTIL FSBOL-42 Floor Stop Bollard Yellow 42" x 5" | AC9RNJ 3JJC8 FSBOL-425"4 1/2"SteelYellow4Jumbo Steel PipePlasticAssembled€126.14
VESTIL FSBOL-48 Floor Stop Bollard Yellow 48" x 5" | AC9RNK 3JJD1 FSBOL-485"4 1/2"SteelYellow4-PlasticAssembled€171.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL FSBOL-24 Floor Stop Bollard, 8 x 24 x 5 Inch Size
€88.95 /unit