VESTIL FMDL-1500 Fork Mounted Drum Lifter 1500 lb Capacity, 1 Drum | AG7TEV

VESTIL FMDL-1500 Fork Mounted Drum Lifter, Single Drum, 1500 Lb. Capacity

Item: AG7TEV Model: FMDL-1500
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Lifter
Capacity1500 lbs.
ColorYellow
Drum Size55 gal.
Drum TypeOpen
Height37"
Length47"
Load Capacity1500 lbs.
Number Of Drums1
Operation TypeManual, Mechanically Automated
Width33"

Shipping Info:

Ship weight (kg) 153
Ship height (cm)109.22
Ship length (cm)121.92
Ship width (cm)101.6
HS code8428900290
Country of OriginUS

Product Variants

ProductModelLoad CapacityCapacityNumber Of DrumsDrum TypeDrum ActionHead SpacePrice
VESTIL FMDL-2000 Fork Mounted Drum Lifter 2000 lb Capacity 37" | AG7TEX FMDL-20002000 lbs.2000 lbs.1OpenLift6"-
RFQ
VESTIL FMDL-850 Fork Mounted Drum Lifter 750 Lb Capacity | AG7TEY FMDL-850750 lbs.750 lbs.1Open---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL FMDL-1500 Fork Mounted Drum Lifter, Single Drum, 1500 Lb. Capacity