VESTIL FMDDL-4000 Fork Mounted Drum Lifter 4000 Lb Capacity | AG7TET

VESTIL FMDDL-4000 Fork Mounted Drum Lifter, 4000 Lb. Capacity

Item: AG7TET Model: FMDDL-4000
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Lifter
Capacity4000 lbs.
ColorYellow
Depth47"
Drum ActionLift
Drum SizeAny Size
Height37"
Length47"
Load Capacity4000 lbs.
MaterialSteel
Number Of Drums2
Operation TypeBattery
Spacing Between Heads6"
Width33"

Shipping Info:

Ship weight (kg) 216.9
Ship height (cm)15.24
Ship length (cm)121.92
Ship width (cm)101.6
HS code8428900290
Country of OriginUS

Product Variants

ProductModelLoad CapacityCapacityDepthNumber Of DrumsDrum ActionMaterialDrum TypeFork Pocket CenterPrice
VESTIL FMDDL-1700 Fork Mounted Drum Lifter 1500 Lb Capacity, 2 Drums | AG7TEQ FMDDL-17001500 lbs.1500 lbs.34"2LiftSteel---
RFQ
VESTIL FMDDL-3000 Fork Mounted Drum Lifter 3000 Lb Capacity | AG7TER FMDDL-30003000 lbs.3000 lbs.47"2LiftSteelOpen24 1/4"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL FMDDL-4000 Fork Mounted Drum Lifter, 4000 Lb. Capacity