VESTIL FLAD-3 Folding 3-Step Ladder with Wheels | AG7TCT

VESTIL FLAD-3 Folding 3-Step Ladder with Wheels

Item: AG7TCT Model: FLAD-3
In Stock

Get it by Friday, Jun 13

€179.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStepladder
Base Length26 1/2"
Base Width23 3/4"
Capacity350 lbs.
Caster Dia.4"
Caster TypePoly On Poly
Caster Wheel MaterialPoly On Poly
Caster Width1 1/4"
Climbing Angle58°
Collapsed Depth12 5/8"
Collapsed Height54.438"
Collapsed Width23 3/4"
ColorBlue
Crutch Tip Height1 3/4"
Depth26 1/2"
Distance Between Steps40 3/25"
Folded Height54.438"
Folded Length12 5/8"
Folded Width23"
Handrail Height21.69"
Handrails IncludedYes
Height51.937"
Length26 1/2"
MaterialCarbon Steel , Steel
Number Of Caster Wheels2
Number Of Casters2
Number Of Steps3
Overall Depth26 1/2"
RatingType I
Rear Wheel Dia.4"
Rear Wheel Width1 1/4"
Spring LoadedYes
Spring Loaded Detent1
Step Angle58°
Step Depth7"
Step MaterialSteel
Step Width15 7/8"
Tip Inside Dia. (in.)1 1/8"
Tip Outside Dia. (in.)1 1/4"
Top Step Height30 1/4"
Top Step Height From Ground30 1/4"
Width23.687"

Shipping Info:

Ship weight (kg) 17.55
Ship height (cm)27.94
Ship length (cm)139.7
Ship width (cm)60.96
HS code7326908560
Country of OriginCN

Product Details:

Vestil FLAD-3 folding 3-Step ladder is ideal for workers to access shelves, inventory and equipment safely and efficiently. It is used in warehouses, factories and offices. Its compact and foldable design makes it suitable for tasks requiring frequent elevation access while minimising storage space.

Features:

  • This step ladder has perforated steps for safety during use.
  • It comes with a tilt-back design on wheels to facilitate easy portability.
  • This step ladder is equipped with a spring-loaded detent pin for secure folding and unfolding of the ladder.
  • It features carbon steel construction for durability.
  • This step ladder includes locking mechanisms to keep it secure in place during use.

Frequently Asked Questions:

Q. Is this ladder easy to transport and store?

A. Yes, the folding design of this Vestil FLAD-3 folding 3-step ladder allows for easy transportation and storage.

Q. How should I clean and maintain this Vestil folding stepladder?

A. To maintain the performance and appearance of your stepladder, clean it regularly with mild soap and water and avoid using abrasive cleaners or solvents. Inspect the ladder for any signs of wear or damage before each use and address any issues promptly.

Q. What safety precautions should I take when using this folding stepladder?

A.

  • Inspect the ladder for damage before each use to ensure stability and safety.
  • Set up the ladder at the correct angle and lock the spreader bars in place to maintain stability.
  • Maintain three points of contact with the ladder while climbing to prevent slips and falls.
  • Adhere to the maximum load capacity and avoid carrying heavy items while on the ladder.
  • Climb the ladder slowly and carefully, avoiding sudden movements or overreaching.
  • Do not stand on the top step of the ladder to prevent loss of balance and falls.
  • Keep the area around the ladder clear of obstacles to avoid tripping hazards.
  • Use safety accessories such as non-slip steps or handrails if available to enhance stability.

Product Variants

ProductModelNumber Of StepsColorDepthHeightOverall DepthBase LengthTop Step Height From GroundCollapsed DepthPrice
VESTIL FLAD-2 Folding 2-Step Ladder with Wheels | AG7TCQ FLAD-22Blue18.688"42.312"18.688"18.69"20.63"11.188"€137.79
VESTIL FLAD-2-SS Folding 2-Step Ladder with Wheels, Stainless Steel | AG7TCR FLAD-2-SS2Silver18.688"42.312"18.688"18.69"20.63"11.188"-
RFQ
VESTIL FLAD-3-SS Folding 3-Step Ladder with Wheels, Stainless Steel | AG7TCU FLAD-3-SS3Silver26 1/2"51.937"26 1/2"26 1/2"30 1/4"12 5/8"€568.38
VESTIL FLAD-4 Folding 4-Step Ladder with Wheels | AG7TCV FLAD-44Blue34 3/8"61.562"34 3/8"34.38"39 22/25"14 1/8"€214.19
RFQ
VESTIL FLAD-4-SS Folding 4-Step Ladder with Wheels, Stainless Steel | AG7TCW FLAD-4-SS4Silver34 3/8"61.562"34 3/8"34.38"39 22/25"14 1/8"€649.07
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL FLAD-3 Folding 3-Step Ladder with Wheels
€179.22 /unit