VESTIL FLAD-4 Folding 4-Step Ladder with Wheels | AG7TCV

VESTIL FLAD-4 Folding 4-Step Ladder with Wheels

Item: AG7TCV Model: FLAD-4Cross Ref: 32X118
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€214.19 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStepladder
Base Length34.38"
Base Width23 3/4"
Capacity350 lbs.
Caster Dia.4"
Caster TypePoly On Poly
Caster Wheel MaterialPoly On Poly
Caster Width1 1/4"
Climbing Angle58°
Collapsed Depth14 1/8"
Collapsed Height65.938"
Collapsed Width23 3/4"
ColorBlue
Crutch Tip Height1 3/4"
Depth34 3/8"
Distance Between Steps40 3/25"
Folded Height65.938"
Folded Length14 1/8"
Folded Width23"
Handrail Height21.69"
Handrails IncludedYes
Height61.562"
Length34.312"
MaterialCarbon Steel , Steel
Number Of Caster Wheels2
Number Of Casters2
Number Of Steps4
Overall Depth34 3/8"
RatingType I
Rear Wheel Dia.4"
Rear Wheel Width1 1/4"
Spring LoadedYes
Spring Loaded Detent1
Step Angle58°
Step Depth7"
Step MaterialSteel
Step Width15 7/8"
Tip Inside Dia. (in.)1 1/8"
Tip Outside Dia. (in.)1 1/4"
Top Step Height From Ground39 22/25"
Width23.687"
Handrail ConfigurationNo Handrails
Locking MechanismNo Locking Mechanism

Shipping Info:

Ship weight (kg) 21.15
Ship height (cm)27.94
Ship length (cm)167.64
Ship width (cm)58.42
HS code7326908560
Country of OriginCN

Product Variants

ProductModelNumber Of StepsColorDepthHeightOverall DepthBase LengthTop Step Height From GroundCollapsed DepthPrice
VESTIL FLAD-2 Folding 2-Step Ladder with Wheels | AG7TCQ FLAD-22Blue18.688"42.312"18.688"18.69"20.63"11.188"€137.79
VESTIL FLAD-2-SS Folding 2-Step Ladder with Wheels, Stainless Steel | AG7TCR FLAD-2-SS2Silver18.688"42.312"18.688"18.69"20.63"11.188"-
RFQ
VESTIL FLAD-3 Folding 3-Step Ladder with Wheels | AG7TCT FLAD-33Blue26 1/2"51.937"26 1/2"26 1/2"30 1/4"12 5/8"€179.22
VESTIL FLAD-3-SS Folding 3-Step Ladder with Wheels, Stainless Steel | AG7TCU FLAD-3-SS3Silver26 1/2"51.937"26 1/2"26 1/2"30 1/4"12 5/8"€568.38
VESTIL FLAD-4-SS Folding 4-Step Ladder with Wheels, Stainless Steel | AG7TCW FLAD-4-SS4Silver34 3/8"61.562"34 3/8"34.38"39 22/25"14 1/8"€649.07
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL FLAD-4 Folding 4-Step Ladder with Wheels
€214.19 /unit