VESTIL FL-LK-8EL Floor Lock Low used with 8 Caster | AG7TDK 39UT59

VESTIL FL-LK-8EL Floor Lock, Low used with 8 Inch Caster

Item: AG7TDK Model: FL-LK-8EL
In Stock

Get it by Tuesday, Jun 10

€41.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Lock
Attachment TypeBolt On
Base Plate Length4.562"
Base Plate Width3.938"
Caster Dia.8"
ColorSilver
Height9 3/4"
IncludesSlotted Mounting Holes-7/16" x 3/4"
Inside Bolt Hole Spacing2 9/16" x 3 1/4"
Length6"
MaterialSteel
Mounting Bolt Dia.0.438"
Mounting Height9 1/2"
Mounting Hole Height3/4"
Mounting Hole TypeSlotted
Mounting Hole Width0.438"
Mounting TypeTop Plate
Number Of Base Plate Mounting Holes4
Outside Bolt Hole Spacing3" x 3 5/8"
Pad Mounting Height1 1/2"
Plate Length4 1/2"
Plate Thickness1/4"
Plate Width4"
TypeFoot Pedal
Use With Caster Size8"
Width4"
Floor Lock Extended Height9 3/4"
Floor Lock Retracted Height8 3/4"
For Caster Mounting Height6 1/4"
For Wheel Dia.8"
Mounting Plate Bolt Hole PatternB
Mounting Plate Thickness1/4"

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)10.16
Ship length (cm)12.7
Ship width (cm)12.7
HS code8425490000

Product Variants

ProductModelMaterialInside Bolt Hole SpacingOutside Bolt Hole SpacingPrice
VESTIL FL-LK-LP Floor Lock Low Profile Mount Height 4 1/2 In | AB9ZJR 2GWZ8 FL-LK-LPHeavy Duty Cast Steel--€61.49
VESTIL FL-LK-4E Floor Lock Standard use with 4" Caster | AG7TDA 39UT58 FL-LK-4ESteel2 9/16" x 3 1/4"3" x 3 5/8"€32.72
VESTIL FL-LK-5X Floor Lock 4-5/8" to 5-5/8" Height | AG7TDC FL-LK-5XSteel--€81.65
VESTIL FL-LK-6EH Floor Lock High used with 6" Caster | AG7TDD 39UT66 FL-LK-6EHSteel3 1/8" x 5 3/8"4" x 6 1/4"€39.23
VESTIL FL-LK-6EM Floor Lock Mid used with 6" Caster | AG7TDF 39UT61 FL-LK-6EMSteel2 9/16" x 3 1/4"3" x 3 5/8"€38.13
VESTIL FL-LK-7G Floor Lock 6-1/4" to 7-3/4" Height | AG7TDG FL-LK-7GSteel--€71.97
VESTIL FL-LK-7X Floor Lock 6-1/4" to 7-1/4" Height | AG7TDH FL-LK-7XSteel--€71.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL FL-LK-8EL Floor Lock, Low used with 8 Inch Caster
€41.23 /unit