Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

VESTIL FL-ADJ-46 Floor Lock Adjustable For 4 5 And 6 Inch Casters | AB3VQC 1VJN4

VESTIL FL-ADJ-46 Adjustable Floor Lock, 4 To 6 Inch Size, Silver

Item: AB3VQC Model: FL-ADJ-46Cross Ref: 1VJN4
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€117.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Lock
Attachment TypeBolt On
ColorSilver
Extended Height8"
Height8"
Length6 1/2"
MaterialHeavy Duty Cast Steel
Mounting Bolt Dia.3/8"
Mounting TypePlate
Plate Thickness3/8"
Retracted Height5 1/2"
Top Plate Length6 1/2"
Top Plate Width4 1/2"
TypeAdjustable , Foot Pedal
Use With Caster Size4" to 6"
Width5 5/8"
Floor Lock Retracted Height5"
For Wheel Dia.4", 5", 6"
IncludesBottom Pad with Suction Cups for Added Traction
Inside Bolt Hole Spacing3 3/8" x 5 1/4"
Mounting Plate Bolt Hole PatternM
Mounting Plate Size4 1/2" x 6 1/2"
Mounting Plate Thickness3/8"
Outside Bolt Hole Spacing3" x 3"

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)17.78
Ship length (cm)20.32
Ship width (cm)17.78
HS code8425490000
Country of OriginCN

Product Variants

ProductModelMaterialInside Bolt Hole SpacingOutside Bolt Hole SpacingPrice
VESTIL FL-ADJ-810 Floor Lock Adjustable For 8 And 10 Inch Casters | AB3VQD 1VJN5 FL-ADJ-810Heavy Duty Cast Steel--€66.72
VESTIL FL-ADJ-46-SS Floor Lock Stainless Steel Adjustable For 4 To 6 Inch Casters | AB9PZR 2EMZ8 FL-ADJ-46-SSStainless Steel--€189.81
VESTIL FL-ADJ-810-SS Floor Lock Stainless Steel Adjustable For 8 To 10 Inch Casters | AB9PZT 2EMZ9 FL-ADJ-810-SSStainless Steel2 3/16" x 3"3 1/2" x 5 1/4"€201.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL FL-ADJ-46 Adjustable Floor Lock, 4 To 6 Inch Size, Silver
€117.36 /unit