VESTIL FL-ADJ-810 Floor Lock Adjustable For 8 And 10 Inch Casters | AB3VQD 1VJN5

VESTIL FL-ADJ-810 Floor Lock, Adjustable For 8 And 10 Inch Casters

Item: AB3VQD Model: FL-ADJ-810Cross Ref: 1VJN5
In Stock

Get it by Tuesday, Jun 17

€66.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Lock
Attachment TypeBolt On
ColorSilver
Extended Height11 1/2"
Height11 1/2"
Length6 1/2"
MaterialHeavy Duty Cast Steel
Mounting Bolt Dia.3/8"
Mounting TypePlate
Plate Thickness1/4" , 3/8"
Top Plate Length6 1/2"
Top Plate Width4 1/2"
TypeAdjustable , Foot Pedal
Use With Caster Size6" to 8"
Width6 1/2"
Floor Lock Extended Height11 1/2"
Floor Lock Retracted Height6 3/8"
For Wheel Dia.6", 8"
IncludesBottom Pad with Suction Cups for Added Traction
Inside Bolt Hole Spacing3 3/8" x 5 1/4"
Mounting Plate Bolt Hole PatternM
Mounting Plate Size4 1/2" x 6 1/2"
Mounting Plate Thickness3/8"
Outside Bolt Hole Spacing3" x 3"

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)17.78
Ship length (cm)20.32
Ship width (cm)17.78
HS code8425490000
Country of OriginCN

Product Variants

ProductModelMaterialInside Bolt Hole SpacingOutside Bolt Hole SpacingPrice
VESTIL FL-ADJ-46 Floor Lock Adjustable For 4 5 And 6 Inch Casters | AB3VQC 1VJN4 FL-ADJ-46Heavy Duty Cast Steel--€88.69
VESTIL FL-ADJ-46-SS Floor Lock Stainless Steel Adjustable For 4 To 6 Inch Casters | AB9PZR 2EMZ8 FL-ADJ-46-SSStainless Steel--€189.81
VESTIL FL-ADJ-810-SS Floor Lock Stainless Steel Adjustable For 8 To 10 Inch Casters | AB9PZT 2EMZ9 FL-ADJ-810-SSStainless Steel2 3/16" x 3"3 1/2" x 5 1/4"€201.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL FL-ADJ-810 Floor Lock, Adjustable For 8 And 10 Inch Casters
€66.72 /unit