VESTIL FE-5-63-P Fork Extension, Pin Style, 63 Inch Length x 5 Inch Width

Item: AG7RYB Model: FE-5-63-P
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€496.37 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFork Extension
Capacity4000 lbs.
ColorYellow
Depth40 3/25"
For Fork Thickness2"
For Fork Width5 1/2"
Fork Extension DesignPin Style
Fork Length63"
Fork Width5"
Height2.312"
Length66 1/8"
MaterialSteel
Material Thickness0.31"
Mount TypePin Style
MountingPin Style
Width7 3/8"

Shipping Info:

Ship weight (kg) 24.75
Ship height (cm)7.62
Ship length (cm)170.18
Ship width (cm)20.32
HS code8428900290
Country of OriginUS

Product Variants

ProductModelColorFor Fork WidthFork LengthExtension LengthHeightMount TypeMountingDepthPrice
VESTIL FE-4-108-P Fork Extensions Pin Style 111" Length x 4" Width | AG7RWH FE-4-108-PYellow4 1/2"108"-2.312"Pin StylePin Style111 5/8"€669.20
VESTIL FE-4-120-P Fork Extensions Pin Style 120" Length x 4" Width | AG7RWJ FE-4-120-PYellow4 1/2"120"-2.312"Pin StylePin Style123 5/8"€686.24
VESTIL FE-4-48 Fork Extension Standard Pair 48" Length x 4" Width | AG7RWK FE-4-48Yellow4 1/2"48"-2.312"Loop StyleLoop Style40 3/25"€302.25
VESTIL FE-4-48-P Fork Extensions Pin Style 48" Length x 4" Width | AG7RWL FE-4-48-PYellow4 1/2"48"-2.312"Pin StylePin Style40 3/25"€378.61
VESTIL FE-4-54 Fork Extension Standard Pair 54" Length x 4" Width | AG7RWM FE-4-54Yellow4 1/2"54"-2.312"Loop StyleLoop Style40 3/25"€312.83
VESTIL FE-4-54-BK Fork Extension Black Pair 54" Length x 4" Width | AG7RWN FE-4-54-BKBlack4 1/2"54"-2.312"Loop StyleLoop Style40 3/25"€312.83
VESTIL FE-4-54-P Fork Extensions Pin Style 54" Length x 4" Width | AG7RWP FE-4-54-PYellow4 1/2"54"-2.312"Pin StylePin Style40 3/25"€391.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL FE-5-63-P Fork Extension, Pin Style, 63 Inch Length x 5 Inch Width
€496.37 /unit