VESTIL FE-4-66-RS Fork Extension, Standard, 66 x 4 Inch Size, Rear Spacer

Item: CE3DDN Model: FE-4-66-RS
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemFork Extension
Capacity4000 lbs.
ColorYellow
Depth40 3/25"
For Fork Thickness2"
For Fork Width4 1/2"
Fork Extension DesignRear Spacer
Fork Length54"
Fork Width4"
Height3 22/25"
Length54"
MaterialAluminum
Material Thickness0.31"
Mount TypeLoop Style
Width6.38"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelFor Fork WidthFork LengthMaterialHeightDepthFork Extension DesignFor Fork ThicknessMount TypePrice
VESTIL FE-4-108-P-RS Pin Style Fork Extension, Rear Spacer, 108 x 4 Inch Size | CE3DDG FE-4-108-P-RS4 1/2"96"Aluminum3 22/25"111 5/8"Rear Spacer2"Pin Style-
RFQ
VESTIL FE-4-120-P-RS Pin Style Fork Extension, Rear Spacer, 120 x 4 Inch Size | CE3DDH FE-4-120-P-RS4 1/2"108"Aluminum3 22/25"123 5/8"Rear Spacer2"Pin Style-
RFQ
VESTIL FE-4-42 Fork Extension, Standard Pair, 42 Inch Length | CE3DDJ FE-4-424 1/2"42"Aluminum2.31"40 3/25"Standard Loop2"Loop Style€292.64
VESTIL FE-4-48-RS Fork Extension, Standard, 48 x 4 Inch Size, Rear Spacer | CE3DDK FE-4-48-RS4 1/2"36"Aluminum3 22/25"40 3/25"Rear Spacer2"Loop Style-
RFQ
VESTIL FE-4-54-RS Fork Extension, Standard, 54 x 4 Inch Size, Rear Spacer | CE3DDL FE-4-54-RS4 1/2"42"Aluminum3 22/25"40 3/25"Rear Spacer2"Loop Style-
RFQ
VESTIL FE-4-63-RS Fork Extension, Standard, 63 x 4 Inch Size, Rear Spacer | CE3DDM FE-4-63-RS4 1/2"51"Aluminum3 22/25"40 3/25"Rear Spacer2"Loop Style-
RFQ
VESTIL FE-4-72-RS Fork Extension, Standard, 72 x 4 Inch Size, Rear Spacer | CE3DDP FE-4-72-RS4 1/2"60"Aluminum3 22/25"40 3/25"Rear Spacer2"Loop Style-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL FE-4-66-RS Fork Extension, Standard, 66 x 4 Inch Size, Rear Spacer