VESTIL FE-4-54-R-EACH Round Fork Extensions Single 54 Length x 4 Width | AG7RWR

VESTIL FE-4-54-R-EACH Round Fork Extension, Single 54 Inch Length x 4 Inch Width

Item: AG7RWR Model: FE-4-54-R-EACH
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemFork Extension
Capacity4000 lbs.
ColorYellow
Depth56 1/2"
For Fork Thickness2"
For Fork Width4 1/2"
Fork Extension DesignStandard Loop
Fork Length54"
Fork Width4"
Height4.531"
Length57 1/8"
MaterialSteel
Material Thickness0.31"
Mount TypeLoop Style
MountingLoop Style
Width5 1/8"

Shipping Info:

Ship weight (kg) 29.7
Ship height (cm)7.62
Ship length (cm)170.18
Ship width (cm)17.78
HS code8428900290
Country of OriginUS

Product Variants

ProductModelFor Fork WidthFork LengthHeightDepthColorMaterialCapacityFork Extension DesignPrice
VESTIL FE-4-63-R-EACH Round Fork Extensions Single 63" Length x 4" Width | AG7RWY FE-4-63-R-EACH4 1/2"63"4.531"40 3/25"YellowSteel4000 lbs.Standard Loop-
RFQ
VESTIL FE-5-54-R-EACH Round Fork Extensions Single 54" Length x 5" Width | AG7RXX FE-5-54-R-EACH5 1/2"54"2.312"40 3/25"YellowSteel4000 lbs.Standard Loop-
RFQ
VESTIL FE-5-63-R-EACH Round Fork Extensions Single 63" Length x 5" Width | AG7RYD FE-5-63-R-EACH5 1/2"63"2.312"40 3/25"YellowSteel4000 lbs.Standard Loop-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL FE-4-54-R-EACH Round Fork Extension, Single 54 Inch Length x 4 Inch Width