VESTIL FDG-55 Fork Mounted Drum Gripper, Single Drum, 800 Lb. Capacity

Item: AG7RVZ Model: FDG-55Cross Ref: 32X268
In Stock

Get it by Tuesday, Jun 17

€291.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Gripper
Capacity800 lbs.
ColorBlue
Drum MaterialSteel
Drum Size55 gal.
Drum TypeOpen
FinishPowder Coat
Height2 1/2"
Length10 3/8"
Load Capacity800 lbs.
Number Of Drums1
Opening Height5 1/2"
Opening Width2 1/2"
Operation TypeManual, Mechanically Automated
Width24"
Accessory TypeFork Mount Drum Gripper- 55 Gal Steel

Shipping Info:

Ship weight (kg) 18
Ship height (cm)12.7
Ship length (cm)63.5
Ship width (cm)35.56
HS code8428900290
Country of OriginUS

Product Variants

ProductModelOpening HeightOpening WidthDrum MaterialLoad CapacityNumber Of DrumsDrum TypeCapacityDrum ActionPrice
VESTIL FDG-30 Fork Mounted Drum Gripper 30 Gallon Steel | AG7RVY FDG-302 1/2"5 1/2"Steel800 lbs.1Open800 lbs.Load€278.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL FDG-55 Fork Mounted Drum Gripper, Single Drum, 800 Lb. Capacity
€291.58 /unit