VESTIL FDA-800 Fiber Drum Adapter Fits 12 to 21 Diameter | AG7RVW

VESTIL FDA-800 Steel Fiber And Plastic Drum Adapter Carrier/Rotator, 12 Inch to 21 Inch Dia.

Item: AG7RVW Model: FDA-800Cross Ref: 32X161
In Stock

Get it by Tuesday, Jun 10

€224.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Adapter
Batteries IncludedNo
Capacity300 lbs.
Chain Length15.188"
Depth10"
Drum Dia.21"
Fits Drum Diameter12" to 21"
Fits Drum Height28" to 36"
Height36 3/4"
Length10"
Max. Arm Length36 3/4"
Max. Drum Height36"
Min. Drum Dia.12"
Min. Drum Height28"
Quick Link Length1/4"
Strap Length28.812"
Width4"
Accessory TypeFiber Drum Adapter

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm)12.7
Ship length (cm)78.74
Ship width (cm)27.94
HS code8428900290
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL FDA-800 Steel Fiber And Plastic Drum Adapter Carrier/Rotator, 12 Inch to 21 Inch Dia.
€224.72 /unit