VESTIL FAPT-1628 Fold-up Aluminium Platform Truck 28 x 16 x 9 | AG7RUL

VESTIL FAPT-1628 Fold Up Aluminium Platform Truck, 28 x 16 x 9 Inch Size

Item: AG7RUL Model: FAPT-1628
In Stock

Get it by Tuesday, Jun 17

€112.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFolding Handle Platform Truck
Capacity300 lbs.
Caster Dia.4"
Caster MaterialHard Rubber
Caster Wheel Width1"
ColorSilver
Deck Height6 1/2"
Folded Length20"
Folded Width16"
Handle Height Extended33 1/2"
Handle Height Retracted26 1/2"
Height9"
IncludesCollapsible Platform - 16-1/2" Length x 20" Width Collapsed, (1) Adjustable Handle 26-1/2" To 33-1/2", (2) Rigid Casters 1" Width, And (2) Swivel Casters 1" Width
Length28"
Load Capacity300 lbs.
MaterialAluminum
Max. Platform Height6 1/2"
Number Of Batteries0
Number Of Casters4
Overall Height9"
Overall Length28"
Overall Width16"
Platform Height6 1/2"
Platform Length25"
Platform Length Extended25"
Platform Length Retracted16 1/2"
Platform MaterialAluminum
Platform Width16"
Power SourceManual
Width16"

Shipping Info:

Ship weight (kg) 8.1
Ship height (cm)25.4
Ship length (cm)55.88
Ship width (cm)45.72
HS code8716805010
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL FAPT-1628 Fold Up Aluminium Platform Truck, 28 x 16 x 9 Inch Size
€112.39 /unit