VESTIL EXL-28 Fiberglass Extension Ladder, 28 Step

Item: AG7RTF Model: EXL-28
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemExtension Ladder
Base Spread19"
Base Width6.31"
Capacity300 lbs.
Closed Height174"
ColorOrange
Extended Length25 ft.
Height192"
Ladder TypeExtension
Length14 ft. , 7"
MaterialFiberglass
Number Of Steps28
Outside Width Base17.045"
Rail Depth3 1/4"
Rung Depth3 1/4"
Rung MaterialAluminum
Step Depth1 1/2"
Top Cap MaterialPlastic
TypeOne A
Width15"

Shipping Info:

Ship weight (kg) 26.55
Ship height (cm)17.78
Ship length (cm)2.54
Ship width (cm)45.72
HS code7326908560
Country of OriginMX

Product Variants

ProductModelClosed HeightExtended LengthHeightOutside Width BaseRail DepthColorBase SpreadStep DepthPrice
VESTIL EXL-24 Fiberglass Extension Ladder 24-Step | AG7RTE EXL-24150"21 ft.168"17.045"3 1/4"Orange19"1 1/2"-
RFQ
VESTIL EXL-32 Fiberglass Extension Ladder 32-Step | AG7RTG EXL-32198"29 ft.216"17.67"3 1/8"Orange19"1 1/2"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL EXL-28 Fiberglass Extension Ladder, 28 Step