VESTIL EM1-500-4848-6 Tilt Table 90 Degree 6000 Lb Capacity 48 Width x 48 Length | AG7RND

VESTIL EM1-500-4848-6 Tilt Table, 90 Degree, 6000 Lb. Capacity, 48 Inch Width x 48 Inch Length

Item: AG7RND Model: EM1-500-4848-6
In Stock

Get it by Tuesday, Jun 17

€5,815.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTilt Table
Capacity6000 lbs.
ColorBlue
Frame MaterialSteel
Frame Size56
Height48"
Height At Level24"
Horizontal Height24"
IncludesIncludes Safety Slot Lock Restraint And Chain Bracket, 24 Volt Hand Control, Fork Pockets 7 1/2" x 2 1/2", Fork Pocket Center 30"
Installation Hardware IncludedNo
Length52.687"
Lip Height24"
MaterialSteel
Max. Tilt Angle90°
Motor Frame56
Motor Hp2 hp
Operation TypeHand Operated
Phase3
Platform Length48"
Platform MaterialSteel
Platform Width48"
PortableNo
Power Cord Length2 ft.
Power SourceElectric Corded
Push Button Hand Control Voltage24V AC
Remote Cord Length8 ft.
Usable Length48"
Usable Width48"
Width48"

Shipping Info:

Ship weight (kg) 389.7
Ship height (cm)60.96
Ship length (cm)121.92
Ship width (cm)121.92
HS code8428900290
Country of OriginUS

Product Variants

ProductModelPlatform LengthPlatform WidthColorPortableMax. Tilt AngleLip HeightUsable WidthUsable LengthPrice
VESTIL EM1-200-4250-2 Efficiency Master Tilt Table 2000 lb Capacity 42 x 50 | AG7RMH EM1-200-4250-250"42"BlueYes45°12"42"50"€4,215.17
VESTIL EM1-200-4250-4 Efficiency Master Tilt Table 4000 lb Capacity 42 x 50 | AG7RMJ EM1-200-4250-450"42"BlueYes45°12"42"50"€4,458.12
VESTIL EM1-200-4250-6 Efficiency Master Tilt Table 6000 lb Capacity 42 x 50 | AG7RMK EM1-200-4250-650"42"BlueYes45°12"42"50"€4,610.86
VESTIL EM1-200-4848-2 Efficiency Master Tilt Table 2000 lb Capacity 48 x 48 | AG7RML EM1-200-4848-248"48"BlueYes45°12"48"48"€4,262.97
VESTIL EM1-200-4848-2-YEL Efficiency Master Tilt Table 2000 lb Capacity 48" x 48" Yellow | AG7RMM EM1-200-4848-2-YEL48"48"YellowYes45°12"48"48"€4,262.97
VESTIL EM1-200-4848-4 Efficiency Master Tilt Table 4000 lb Capacity 48" x 48" | AG7RMN EM1-200-4848-448"48"BlueYes45°12"48"47 1/2"€4,514.28
VESTIL EM1-200-4848-4-YEL Efficient Master Tilt Table 4000 lb Capacity 48" x 48" Yellow | AG7RMP EM1-200-4848-4-YEL48"48"YellowYes45°12"48"48"€4,514.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL EM1-500-4848-6 Tilt Table, 90 Degree, 6000 Lb. Capacity, 48 Inch Width x 48 Inch Length
€5,815.81 /unit