VESTIL EHLT-4860-4-43 Electric Hydraulic Lift Table 4000 lb Capacity 48 x 60 | AG7RGW

VESTIL EHLT-4860-4-43 Electric Hydraulic Lift Table, 4000 lb., 48 x 60 Inch Size, Blue, Steel

Item: AG7RGW Model: EHLT-4860-4-43
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€5,278.06 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Lift Table
Capacity4000 lbs.
ColorBlue
Cord Length96"
Frame MaterialSteel
Height7"
Hydraulic Component Rating3000 psi
Length60"
Lowered Height7"
MaterialSteel
Max. Travel Distance36"
Motor Hp2 hp
Operation TypeHand Operated
Overload ProtectionYes
Phase3
Platform MaterialSteel
PortableNo
Power SourceElectric Corded
Push Button Hand Control Voltage24V AC
Raised Height43"
Remote Cord Length8 ft.
Travel Time22 sec.
Vertical Travel36"
Width48"

Shipping Info:

Ship weight (kg) 411.3
Ship height (cm)40.64
Ship length (cm)134.62
Ship width (cm)162.56
HS code8428900290
Country of OriginUS

Product Variants

ProductModelPlatform MaterialRaised HeightLowered HeightMax. Travel DistanceFrame MaterialMotor HpTravel TimeVertical TravelPrice
VESTIL EHLT-2448-2-43 Electric Hydraulic Lift Table 2000 lb Capacity 24" x 48" | AG7RFM EHLT-2448-2-43Steel43"7"36"Steel2 hp11 sec.36"€4,260.76
VESTIL EHLT-2448-3-43 Electric Hydraulic Lift Table 3000 lb Capacity 24" x 48" | AG7RFN EHLT-2448-3-43Steel43"7"36"Steel2 hp16 sec.36"€4,802.87
VESTIL EHLT-2448-4-43 Electric Hydraulic Lift Table 4000 lb Capacity 24" x 48" | AG7RFP EHLT-2448-4-43Steel43"7"36"Steel2 hp22 sec.36"€5,278.06
VESTIL EHLT-2466-2-55 Electric Hydraulic Lift Table 2000 lb Capacity 24" x 66" | AG7RFQ EHLT-2466-2-55Steel55"7"48"Steel2 hp16 sec.48"€5,412.74
RFQ
VESTIL EHLT-3060-2-43 Hydraulic Lift Table, Electric, 2000 lbs Capacity, 30" x 60" | AG7RFT EHLT-3060-2-43Steel43"7"36"Steel2 hp11 sec.36"€4,260.76
RFQ
VESTIL EHLT-3060-3-43 Electric Hydraulic Lift Table 3000 lb Capacity 30" x 60" | AG7RFU EHLT-3060-3-43Steel43"7"36"Steel2 hp16 sec.36"€4,802.87
RFQ
VESTIL EHLT-3060-4-43 Electric Hydraulic Lift Table 4000 lb Capacity 30" x 60" | AG7RFV EHLT-3060-4-43Steel43"7"36"Steel2 hp22 sec.36"€5,278.06
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL EHLT-4860-4-43 Electric Hydraulic Lift Table, 4000 lb., 48 x 60 Inch Size, Blue, Steel
€5,278.06 /unit