LOUISVILLE FE4216HD Extension Ladder, 16 ft Ladder Size, 16 ft Extended Ladder Height, D-Rung | CR9RFZ

LOUISVILLE FE4216HD Extension Ladder, 16 ft Ladder Size, 16 ft Extended Ladder Height, D-Rung

Item: CR9RFZ Model: FE4216HDCross Ref: 33J730
In Stock

Get it by Tuesday, Jun 10

€600.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtension Ladder
Adjustable Increments12"
Ansi TypeType LAA
Bottom Width18 1/2"
Closed Height9 ft.
Extended Ladder Height16 ft.
IncludesMar Resistant Rail End Caps, Outside Slide Gides, Quicklatch Runglock System
Industry Ladder Size16 ft.
Load Capacity375 lbs.
MaterialFiberglass
Net Weight42 lbs.
Rail TypeFiberglass
Rung ShapeD Rung
Rung/step Spacing12"
Section Length8 ft.
Shoe DesignSwivel Safety
Ansi Duty RatingType IAA
Base Width18.5"
ColorYellow
Extended Height13 ft.
Fly Width16.2"
Ladder MaterialFiberglass
Ladder Size16 ft.
Ladder TypeExtension Ladder
Max Reach Height15 ft.
Overall Depth7"
Retracted Height8 ft.
Rung Spacing12"
Rung TypeD Rung
Rung Width1.3"
StandardsANSI, OSHA COMPLIANT
Tread TypeRibbed
Weight42 lbs.

Shipping Info:

Ship weight (kg) 18.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelLoad CapacityIndustry Ladder SizeExtended Ladder HeightNet WeightAnsi TypeClosed HeightSection LengthAdjustable IncrementsPrice
LOUISVILLE AE2506-000033 6 Ft Ladder | CR9RFX AE2506-000033--------€42.66
RFQ
LOUISVILLE FE7216 Extension Ladder, 16 ft Ladder Size, 13 ft Extended Ladder Height, D-Rung | CR9RFY FE7216300 lbs.16 ft.13 ft.34 lbs.Type IA8 ft.8 ft.12"€605.85
LOUISVILLE FE7220 Extension Ladder, 20 ft Ladder Size, 17 ft Extended Ladder Height, D-Rung | CR9RGA FE7220300 lbs.20 ft.17 ft.-Type IA10 ft.10 ft.12"€609.95
LOUISVILLE FE7224 Extension Ladder, 24 ft Ladder Size, 21 ft Extended Ladder Height, D-Rung | CR9RGB FE7224300 lbs.24 ft.21 ft.54 lbs.Type IA12 ft.12 ft.12"€769.05
LOUISVILLE FE7228 Extension Ladder, 28 ft Ladder Size, 25 ft Extended Ladder Height, D-Rung | CR9RGC FE7228300 lbs.28 ft.25 ft.62 lbs.Type IA14 ft.14 ft.12"€885.51
LOUISVILLE FE7232 Extension Ladder, 32 ft Ladder Size, 29 ft Extended Ladder Height, D-Rung | CR9RGE FE7232300 lbs.32 ft.29 ft.75 lbs.Type IA16 ft.16 ft.12"€949.82
LOUISVILLE FE7240 Extension Ladder, 40 ft Ladder Size, 35 ft Extended Ladder Height, D-Rung | CR9RGF FE7240300 lbs.40 ft.35 ft.97 lbs.Type IA20 ft.20 ft.12"€1,716.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOUISVILLE FE4216HD Extension Ladder, 16 ft Ladder Size, 16 ft Extended Ladder Height, D-Rung
€600.76 /unit