VESTIL E-MT-10 Eye Manual Trolley Push 10000 lb Capacity | AG7RNR

VESTIL E-MT-10 Push Eye Manual Trolley, 10000 Lb. Capacity

Item: AG7RNR Model: E-MT-10
In Stock

Get it by Thursday, Jun 12

€602.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrolley
Capacity10000 lbs.
ColorOrange
Fits Beam Flange Width3" to 9"
Headroom4"
Headroom Size4"
Height11 3/4"
Length14 5/8"
Load Capacity10000 lbs.
MaterialSteel
Number Of Rollers4
OperationManual Push
Overall Depth14 5/8"
Overall Height4" to 11.94"
Overall Width14 1/8"
Width14 1/8"

Shipping Info:

Ship weight (kg) 36.9
Ship height (cm)22.86
Ship length (cm)38.1
Ship width (cm)33.02
HS code8431390080
Country of OriginCN

Product Variants

ProductModelOverall WidthLoad CapacityHeadroomCapacityColorHeightHeadroom SizeOverall DepthPrice
VESTIL E-MT-1 Eye Manual Trolley Push 1000 lb Capacity | AG7RNQ E-MT-111"1000 lbs.2 1/2"1000 lbs.Orange6 1/8"2 1/2"8"€129.28
VESTIL E-MT-10-C Eye Manual Trolley Geared 10000 lb Capacity | AG7RNT E-MT-10-C14 1/8"10000 lbs.8 5/8"10000 lbs.Orange11 3/4"8 5/8"14 5/8"€792.25
VESTIL E-MT-1-C Eye Manual Trolley Geared 1000 lb Capacity | AG7RNU E-MT-1-C12"1000 lbs.4 1/2"1000 lbs.Blue6 1/4"4 1/2"8"€177.12
VESTIL E-MT-2 Eye Manual Trolley Push 2000 lb Capacity | AG7RNV E-MT-212 1/8"2000 lbs.2 5/8"2000 lbs.Orange7 1/2"2 5/8"9 5/8"€177.09
VESTIL E-MT-2-C Eye Manual Trolley Geared 2000 lb Capacity | AG7RNW E-MT-2-C11 3/4"2000 lbs.5"2000 lbs.Orange7 1/4"5"9 5/8"€228.96
VESTIL E-MT-4 Eye Manual Trolley Push 4000 lb Capacity | AG7RNX E-MT-411 22/25"4000 lbs.3"4000 lbs.Orange7 3/4"3"11"€240.67
VESTIL E-MT-4-C Eye Manual Trolley Geared 4000 lb Capacity | AG7RNY E-MT-4-C12"4000 lbs.6"4000 lbs.Orange7.812"6"11 3/4"€279.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL E-MT-10 Push Eye Manual Trolley, 10000 Lb. Capacity
€602.39 /unit