VESTIL DSP-WF-48-RH-YL Overhead Door Track Protector, Wall Flange, Right | CE3CNP

VESTIL DSP-WF-48-RH-YL Overhead Door Track Protector, Wall Flange, Right

Item: CE3CNP Model: DSP-WF-48-RH-YL
In Stock

Get it by Tuesday, Jun 17

€97.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Track Protector
ColorYellow
Depth8 5/8"
Height48.062"
MaterialAluminum
Mounting TypeWall
Notch Length6.188"
Notch Width6.312"
Pack Size1
Width10"

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)122.08
Ship length (cm)21.91
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelMaterialDepthHeightNotch LengthNotch WidthColorMounting TypeNumber Of Mounting HolesPrice
VESTIL DSP-24 Overhead Door Track Protector 24.25" | AG7QYU DSP-24Steel6"24 1/4"3"3"Yellow-3€43.33
VESTIL DSP-36 Overhead Door Track Protector 36.25" | AG7QYV DSP-36Steel6"36 1/4"3"3"Yellow-3€46.62
VESTIL DSP-48 Overhead Door Track Protector 48.25" | AG7QYW DSP-48Steel6"48 1/4"3"3"Yellow-3€56.11
VESTIL DSP-WF-48-BRL-YL Overhead Door Track Protector, Wall Flange, Right and Left | CE3CNM DSP-WF-48-BRL-YLAluminum8 5/8"48.062"6.188"6.312"YellowWall-€186.53
VESTIL DSP-WF-48-LH-YL Overhead Door Track Protector, Wall Flange, Left | CE3CNN DSP-WF-48-LH-YLAluminum8 5/8"48.062"6.188"6.312"YellowWall-€97.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL DSP-WF-48-RH-YL Overhead Door Track Protector, Wall Flange, Right
€97.53 /unit