VESTIL DRUM-55-36 Portable Drum Jack Steel 55 Gallon Drum | AG7QWE

VESTIL DRUM-55-36 Portable Drum Jack, Steel, 55 Gallon

Item: AG7QWE Model: DRUM-55-36
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,311.01 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Jack
Capacity500 lbs.
Caster MaterialPoly On Steel
ColorYellow
Depth27.812"
Drum Size55 gal.
Front Caster Dia.6"
Front Caster Width1 1/2"
Handle Height42 3/4"
Height58"
Length25.812"
Lift Height15"
Lowered Height33"
MaterialSteel
Pump Height17.188"
Raised Height52"
Rear Caster Dia.3"
Rear Caster Width1 1/2"
Width30 1/2"

Shipping Info:

Ship weight (kg) 72.45
Ship height (cm)157.48
Ship length (cm)121.92
Ship width (cm)101.6
HS code8428900290
Country of OriginCN

Product Variants

ProductModelCapacityLift HeightHeightDepthColorFront Caster Dia.Rear Caster Dia.Rear Caster WidthPrice
VESTIL DRUM-55-FSP Portable Drum Jack 800 Lb Capacity | AG7QWG DRUM-55-FSP800 lbs.20"46 1/4"35"Yellow5"5"2"-
RFQ
VESTIL DRUM-55S Portable Drum Jack Steel 660 Lb Capacity | AG7QWH DRUM-55S660 lbs.5 1/4"47 1/2"41.188"Blue3"8"2"€926.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL DRUM-55-36 Portable Drum Jack, Steel, 55 Gallon
€1,311.01 /unit