Flat Shipping

Flat Shipping at €24.99 + VAT

KEYSTONE TECHNOLOGIES KTLD-12-UV-SC500-56-VDIM-AF1-CP LED Driver, 1 Bulbs Supported, 120 to 277V AC, 10 to 56 V DC, 120 to 500 mA | CR6MGG

KEYSTONE TECHNOLOGIES KTLD-12-UV-SC500-56-VDIM-AF1-CP LED Driver, 1 Bulbs Supported, 120 to 277V AC, 10 to 56 V DC, 120 to 500 mA

Item: CR6MGG Model: KTLD-12-UV-SC500-56-VDIM-AF1-CPCross Ref: 61DA18
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLed Driver
Ambient Temp. Range-40°F to +140°F
Bulb ShapeNot Applicable
Case Form FactorLong
Dimming Method0-10V
Dimming Range1% to 100% , Yes
Dimming TypeFull Continuous Dimming
Driver ClassClass P
Driver Mounting LocationRemote Mount
Environmental RatingDry Location
For Use WithLED Lighting
Height1.297"
Input Power12 W
Input Voltage120-277V AC
Intended Led UsageFixture Array
Length4.891"
Max. Case Temp.194°F
Number Of Bulbs Supported1
Number Of Fixtures1
Ouput ConstantProgrammable
Output Amps120-500 mA
Output TechnologyProgrammable
Output Voltage10-56V DC
Power FactorGreater Than 0.9
Power Output12 W
ProfileStandard Profile
Width0.797"
Max. Power Output12 W
Overall Height13/16"
Overall Length4 7/8"
Overall Width1 5/16"
StandardsANSI C63.4:2009 CLASS B, EN61000-3-2 (HARMONIC CURRENT EMISSIONS CLASS C), EN61347-1, EN61347-2-13, UL 8750, UL 1310 CLASS 2
Ul 1993 Environmental RatingDry Location
Ul TypeType C

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)3.29
Ship length (cm)12.42
Ship width (cm)2.02
Country of OriginCN

Product Variants

ProductModelOutput VoltageOutput AmpsPower OutputInput PowerAmbient Temp. RangeInput AmpsDimming RangeHeightPrice
KEYSTONE TECHNOLOGIES KTLD-20-UV-SC730-56-VDIM-AF4-CP LED Driver, 1 Bulbs Supported, 120 to 277V AC, 10 to 56 V DC, 200 to 730 mA | CR6MGH KTLD-20-UV-SC730-56-VDIM-AF4-CP10-56V DC200-730 mA20 W20 W-40°F to +140°F0.23AYes1.297"€38.33
KEYSTONE TECHNOLOGIES KTLD-30-UV-SC1050-56-VDIM-U7-CP LED Driver, 1 Bulbs Supported, 120 to 277V AC, 10 to 56 V DC, 350 to 1050mA | CR6MGJ KTLD-30-UV-SC1050-56-VDIM-U7-CP10-56V DC350-1050 mA30 W30 W-4°F to +122°F0.15/0.17/0.31AYes1"€42.66
KEYSTONE TECHNOLOGIES KTLD-25-UV-SC1250-56-VDIM-W1-CP LED Driver, 1 Bulbs Supported, 120 to 277V AC, 10 to 56 V DC, 420 to 1250mA | CR6MGK KTLD-25-UV-SC1250-56-VDIM-W1-CP10-56V DC420-1250 mA25 W25 W-4°F to +122°F0.13/0.16/0.28AYes1"€40.28
KEYSTONE TECHNOLOGIES KTLD-40-UV-SC1400-56-VDIM-W1-CP LED Driver, 1 Bulbs Supported, 120 to 277V AC, 10 to 56 V DC, 470 to 1400mA | CR6MGL KTLD-40-UV-SC1400-56-VDIM-W1-CP10-56V DC470-1400 mA40 W40 W-4°F to +122°F0.22/0.24/0.49AYes1"€45.05
KEYSTONE TECHNOLOGIES KTLD-50-UV-SC1400-56-VDIM-U7-CP LED Driver, 1 Bulbs Supported, 120 to 277V AC, 10 to 56 V DC, 470 to 1400mA | CR6MGM KTLD-50-UV-SC1400-56-VDIM-U7-CP10-56V DC470-1400 mA50 W50 W-4°F to +122°F0.24/0.28/0.52AYes1"€43.96
KEYSTONE TECHNOLOGIES KTLD-85-UV-SC2600-56-VDIM-U4-CP LED Driver, 1 Bulbs Supported, 120 to 277V AC, 10 to 56 V DC, 860 to 2600mA | CR6MGN KTLD-85-UV-SC2600-56-VDIM-U4-CP10-56V DC860-2600 mA85 W85 W-4°F to +122°F0.38/0.44/0.89AYes1"€69.61
KEYSTONE TECHNOLOGIES KTLD-25-UV-PS600-42-VDIM-LP2 LED Driver, 1 Bulbs Supported, 120 to 277V AC, 20 to 42 V DC, 25 W | CR6MGP KTLD-25-UV-PS600-42-VDIM-LP220-42V DC450/500/550/600 mA25 W25 W--Yes1.344"€40.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KEYSTONE TECHNOLOGIES KTLD-12-UV-SC500-56-VDIM-AF1-CP LED Driver, 1 Bulbs Supported, 120 to 277V AC, 10 to 56 V DC, 120 to 500 mA
€41.38 /unit