VESTIL DRH-S-5 Steel Drum Heater 5 Gallon 120V | AG7QVF

VESTIL DRH-S-5 Steel Drum Heater, 5 Gallon, 120V

Item: AG7QVF Model: DRH-S-5
In Stock

Get it by Monday, Jun 16

€283.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Heater
Amps4.5A
ColorRed
Cord Length6 ft.
Drum Capacity5 gal.
Drum Size5 gal.
Height4"
Includes(1) Adjustable Thermostat Drum Heater With Power Cord
Jacket MaterialSilicone Rubber
Length2.92 ft.
MaterialSteel
Max. Operating Temp.425°F
Min. Operating Temp.50°F
Resistant ToWater
Spring Size3"
Temp. Control Range+50°F to +425°F
Thickness0.062"
TypeBucket Warmer
Wattage550 W
Width11"

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)10.16
Ship length (cm)15.24
Ship width (cm)10.16
HS code8516290090
Country of OriginUS

Product Variants

ProductModelTemp. Control RangeDrum CapacityWattageCord LengthDrum SizeAmpsMaterialTypePrice
VESTIL DRH-P-5 Poly Drum Heater for 5 Gallon Capacity | AG7QUX DRH-P-5+50°F to +160°F5 gal.150 W6 ft.5 gal.4.5APolyester-€283.16
VESTIL DRH-P-55 Poly Drum Heater for 55 Gallon Capacity | AG7QUY DRH-P-55+50°F to +160°F55 gal.300 W6 ft.55 gal.4.5APolyester--
RFQ
VESTIL DRH-P-55-CA CSA Approved Poly Drum Heater 55 Gallon Capacity | AG7QUZ DRH-P-55-CA+50°F to +160°F55 gal.150 W72"55 gal.4.5APolyester--
RFQ
VESTIL DRH-P-5-CA CSA Approved Poly Drum Heater 5 Gallon Capacity | AG7QVA DRH-P-5-CA+50°F to +160°F5 gal.300 W72"5 gal.4.5APolyester--
RFQ
VESTIL DRH-S-15 Steel Drum Heater 15 Gallon Capacity | AG7QVB DRH-S-15+50°F to +425°F15 gal.700 W6 ft.15 gal.4.5ASteel--
RFQ
VESTIL DRH-S-15-CA CSA Approved Steel Drum Heater 15 Gallon | AG7QVC DRH-S-15-CA+50°F to +425°F15 gal.700 W72"15 gal.4.5ASteel--
RFQ
VESTIL DRH-S-30 Steel Drum Heater 30 Gallon Capacity | AG7QVD DRH-S-30+50°F to +425°F30 gal.1000 W6 ft.30 gal.4.5ASteelBarrel Warmer€402.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL DRH-S-5 Steel Drum Heater, 5 Gallon, 120V
€283.16 /unit