VESTIL DOME-H18 Acrylic Industrial Dome Mirror, 180 Degrees, Distance Covered 18 Feet, Silver

Item: AG7QUG Model: DOME-H18
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemIndoor/Outdoor Convex Mirror
Approx. Viewing Distance18 ft.
BackingNone
ColorSilver
Depth9"
Height8"
Indoor/outdoorIndoor
Length9"
MaterialAcrylic
TypeHalf Dome
Viewing Angle180°
Width18"

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)30.48
Ship length (cm)55.88
Ship width (cm)27.94
HS code7616995090
Country of OriginUS

Product Variants

ProductModelViewing AngleHeightDepthTypeOverall Dia.Mounting MethodColorIndoor/outdoorPrice
VESTIL DOME-18 18" Dome 360 Degree Acrylic Mirror | AG7QUA DOME-18360°8"18"Full Dome18"-SilverIndoor-
RFQ
VESTIL DOME-26 28" Dome 360 Degree Acrylic Mirror | AG7QUB DOME-26360°10"28"Full Dome28"-SilverIndoor-
RFQ
VESTIL DOME-32 34" Dome 360 Degree Acrylic Mirror | AG7QUC DOME-32360°13"34"Full Dome34"Hanging Chain KitSilverIndoor-
RFQ
VESTIL DOME-36 36" Dome 360 Degree Acrylic Mirror | AG7QUD DOME-36360°15"36"Full Dome36"-SilverIndoor-
RFQ
VESTIL DOME-H26 Half Dome Mirror, Acrylic, 26" | AG7QUH DOME-H26180°10"13"Half Dome--SilverIndoor-
RFQ
VESTIL DOME-H32 32" Dome 180 Degree Acrylic Mirror | AG7QUJ DOME-H32180°14"16"Half Dome-Wall MountingSilverIndoor-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL DOME-H18 Acrylic Industrial Dome Mirror, 180 Degrees, Distance Covered 18 Feet, Silver