VESTIL DKL-10 Dock Ladder, Walk-through Style, 10 Step

Item: AG7QPQ Model: DKL-10
In Stock

Get it by Tuesday, Jun 10

€639.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFixed Ladder
Capacity300 lbs.
ColorYellow
Depth40 3/25"
Distance Between Steps12"
Distance From Dock Face8 3/8"
Height161 1/2"
IncludesMounting Hardware
Length8.437"
MaterialSteel
Mounting Hole Dia.0.438"
Number Of Steps10
Rung Dia.1"
Step Depth1 5/8"
Step Width18"
Top Step Height111"
Total Step Distance11"
Width20.312"

Shipping Info:

Ship weight (kg) 80.1
Ship height (cm)38.1
Ship length (cm)2.54
Ship width (cm)83.82
HS code7326908560
Country of OriginUS

Product Variants

ProductModelHeightTotal Step DistanceMaterialColorRung Dia.CapacityDepthDistance Between StepsPrice
VESTIL DKL-2 Dock Ladder Walk-through Style 2-Step | AG7QPR DKL-265 1/2"15"SteelYellow1"300 lbs.40 3/25"12"€258.71
RFQ
VESTIL DKL-3 Dock Ladder Walk-through Style 3-Step | AG7QPT DKL-377 1/2"27"SteelYellow1"300 lbs.40 3/25"12"€281.99
RFQ
VESTIL DKL-4 Dock Ladder Walk-through Style 4-Step | AG7QPU DKL-489 1/2"39"SteelYellow1"300 lbs.40 3/25"12"€335.05
RFQ
VESTIL DKL-5 Dock Ladder Walk-through Style 5-Step | AG7QPV DKL-5101 1/2"51"SteelYellow1"300 lbs.40 3/25"12"€386.04
RFQ
VESTIL DKL-6 Dock Ladder Walk-through Style 6-Step | AG7QPW DKL-6113 1/2"63"SteelYellow1"300 lbs.40 3/25"12"€435.82
VESTIL DKL-7 Dock Ladder Walk-through Style 7-Step | AG7QPX DKL-7125 1/2"75"SteelYellow1"300 lbs.40 3/25"12"€454.97
VESTIL DKL-8 Dock Ladder Walk-through Style 8-Step | AG7QPY DKL-8137 1/2"87"SteelYellow1"300 lbs.40 3/25"12"€540.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL DKL-10 Dock Ladder, Walk-through Style, 10 Step
€639.49 /unit