APPLETON ELECTRIC AMLHL1CG6BHFS Amled High Lumen Floodlight, 24K Lumens

Item: BJ8WDH Model: AMLHL1CG6BHFS
Limited Availability
€7,138.55 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloodlight
ApprovalsCSA, UL
Average Life:60000 HR
Color Temperature5,000 °K
Color:Bronze
EnclosedYes
Family SeriesAppleton Light Fixtures, AMLH Series
Fixture MaterialAluminum
GasketedYes
GuardedNo
Ip RatingIP66, IP67
Junction BoxNo
Lamp IncludedYes
Lamp TypeLED
Lamp Type:LED
Lens MaterialGlass
Lumens20,600
Lumens:24k lm
Marine RatedYes
MountingWall
Mounting:Yoke
Nema RatingNEMA 3R, NEMA 4, NEMA 4X
Nominal Voltage347 VAC, 480 VAC
Number Of Bulbs/unit:104
Power176 W
Product SeriesAMLH
Shape:Rectangular
Size:18.67x15.94x5.13 IN
Standard:NEC/CEC, IECEx, ATEX
StyleFlood
Temperature CodeT4, T4A, T5, T6
Type:Hazardous
Voltage347~480 VAC
Voltage Rating:347-480Vac 50/60Hz
Wattage:180 W
Wet LocationsYes

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC AMLHL1CG6BHFS Amled High Lumen Floodlight, 24K Lumens
€7,138.55 /unit