VESTIL DCR-110-55 Manual Drum Carrier/rotator 55 Gallon 800 lb Capacity | AG7QJM

VESTIL DCR-110-55 Manual Drum Carrier/rotator, 55 Gallon, 800 Lb. Capacity

Item: AG7QJM Model: DCR-110-55
In Stock

Get it by Wednesday, Jun 11

€629.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Carrier
Capacity800 lbs.
Caster MaterialPoly On Steel
ColorYellow
Drum MaterialSteel
Drum Size55 gal.
Front Caster Dia.8"
Front Caster TypeRigid
Front Caster Width2"
Height42"
Length36 1/2"
Lift Height5" to 11"
Lifting Height Max.11"
MaterialSteel
Number Of Casters3
Power SourceManual
Rear Caster Dia.4"
Rear Caster TypeSwivel
Rear Caster Width1"
Rotation360°
Width34 1/2"

Shipping Info:

Ship weight (kg) 64.35
Ship height (cm)116.84
Ship length (cm)121.92
Ship width (cm)101.6
HS code8428900290
Country of OriginCN

Product Variants

ProductModelDrum MaterialCapacityRotationCaster MaterialDrum SizeFront Caster Dia.Front Caster WidthLifting Height Max.Price
VESTIL DCR-110-55-SS Stainless Steel Manual Drum Carrier/Rotator | CE3CLE DCR-110-55-SSSteel800 lbs.360°Poly On Steel55 gal.8"2"11"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL DCR-110-55 Manual Drum Carrier/rotator, 55 Gallon, 800 Lb. Capacity
€629.98 /unit