VESTIL DCBB-42-5.5 Dock Chain Barrier Bollard, 5.5 Inch Dia.

Item: AG7QHX Model: DCBB-42-5.5Cross Ref: 45XC46
In Stock

Get it by Wednesday, Jun 11

€314.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDock Chain Barrier Bollard System
Base Plate Length8"
Base Plate Width8"
Base Thickness0.63"
Bollard Dia.5 1/2"
Bollard MaterialSteel
Bollard ShapeRound
Bollard Striping ColorBlack
Cap MaterialPlastic
Cap ShapeDome
Chain Length127"
ColorYellow
Compatible Mounting Surface MaterialConcrete
Door Width10 ft.
Finished Height42"
FunctionFixed
Height42.187"
Includes(2) 127 In Long Chains, (2) Bollards , (2) 127" Long Chains, (2) Bollards - Each With (4) Mounting Holes 7/8" x 1 1/4", (1) Chain Post Handle, (4) Quick Links, And (16) Self Tapping Screws
Includes Mounting HardwareNot Included
Inside Dia.5.562"
Installed Height42 1/5"
Length147 3/8"
LightedNo
MaterialSteel
Mounting Hole Dia.7/8"
Mounting Hole Length8"
Mounting Hole Width8"
Mounting Plate Dimensions8" x 8"
Mounting SurfaceHard Surface
Number Of Bollards2
Number Of Chain Post Handles1
Number Of Chains2
Number Of Mounting Brackets4
Number Of Quick Links4
Number Of Self Tapping Screws16
Outside Dia.5.562"
Resistance PropertiesImpact Resistant
ShapeRound
StripingYes
Width8"

Shipping Info:

Ship weight (kg) 22.05
Ship height (cm)20.32
Ship length (cm)114.3
Ship width (cm)20.32
HS code7326908588
Country of OriginUS

Product Variants

ProductModelHeightBollard Dia.Inside Dia.Outside Dia.MaterialColorBase Plate LengthBase Plate WidthPrice
VESTIL DCBB-42-4.5 Dock Chain Barrier Bollard 4.5" Diameter | AG7QHW DCBB-42-4.542"4 1/2"4 1/2"4 1/2"SteelYellow8"8"€294.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL DCBB-42-5.5 Dock Chain Barrier Bollard, 5.5 Inch Dia.
€314.94 /unit