VESTIL DCBB-42-4.5 Dock Chain Barrier Bollard, 4.5 Inch Dia.

Item: AG7QHW Model: DCBB-42-4.5
In Stock

Get it by Tuesday, Jun 10

€294.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDock Chain Barrier Bollard System
Base Plate Length8"
Base Plate Width8"
Base Thickness0.63"
Bollard Dia.4 1/2"
Bollard MaterialSteel
Cap MaterialPlastic
Chain Length127"
ColorYellow
Door Width10 ft.
Height42"
Includes(2) 127" Long Chains, (2) Bollards - Each With (4) Mounting Holes 7/8" x 1 1/4", (1) Chain Post Handle, (4) Quick Links, And (16) Self Tapping Screws
Inside Dia.4 1/2"
Length146 1/4"
MaterialSteel
Number Of Bollards2
Number Of Chain Post Handles1
Number Of Chains2
Number Of Mounting Brackets4
Number Of Quick Links4
Number Of Self Tapping Screws16
Outside Dia.4 1/2"
Width8"

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)22.86
Ship length (cm)109.22
Ship width (cm)22.86
HS code7326908588
Country of OriginUS

Product Variants

ProductModelHeightBollard Dia.Inside Dia.Outside Dia.MaterialColorBase Plate LengthBase Plate WidthPrice
VESTIL DCBB-42-5.5 Dock Chain Barrier Bollard 5.5" Diameter | AG7QHX DCBB-42-5.542.187"5 1/2"5.562"5.562"SteelYellow8"8"€314.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL DCBB-42-4.5 Dock Chain Barrier Bollard, 4.5 Inch Dia.
€294.81 /unit