VESTIL DBA-130 Semi-automatic Probe Strapping Machine | AG7QGM

VESTIL DBA-130 Semi Automatic Probe Strapping Machine, 23 Inch x 31-1/2 Inch x 55 Inch Size

Item: AG7QGM Model: DBA-130Cross Ref: 32W553
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€6,763.06 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemi-Automatic Strapping Machine
Adjustable TensionYes
Caster Dia.3"
Caster MaterialHard Rubber
Caster Width1 3/8"
ColorWhite
Compatible Strapping MaterialPolypropylene
Cycle Time1.5 sec. to 1.8 sec.
Feed Strip Height53 1/2"
Foldable Pallet Probe40"
Frame MaterialSteel
Height55"
Length31 1/2"
Max. Core Dia.7 4/5"
Max. Strap Tension175 lbs.
Number Of Casters5
Operation TypeSemi-Automatic
Phase1
PortableYes
Power SourceElectric Corded
Surface MaterialSteel
Width23"

Shipping Info:

Ship weight (kg) 176.85
Ship height (cm)162.56
Ship length (cm)121.92
Ship width (cm)101.6
HS code8422409140
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL DBA-130 Semi Automatic Probe Strapping Machine, 23 Inch x 31-1/2 Inch x 55 Inch Size
€6,763.06 /unit