VESTIL D-75-LD-ORG-C Self-dumping Light-duty Hopper 0.75 Cubic Yard 2000 lb Capacity Orange | AG7QFG

VESTIL D-75-LD-ORG-C Self Dumping Hopper, Light Duty, 0.75 cu. yd., 2000 Lb., Orange, Steel

Item: AG7QFG Model: D-75-LD-ORG-C
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemSelf-Dumping Hopper
Cable Length48"
Capacity2000 lbs.
ColorOrange
Fork Pocket Center18"
Fork Pocket Height2 1/2"
Fork Pocket Width7 1/2"
Height43"
Length61"
MaterialSteel
Width31 1/2"

Shipping Info:

Ship weight (kg) 195.3
Ship height (cm)109.22
Ship length (cm)157.48
Ship width (cm)81.28
HS code7309000090
Country of OriginUS

Product Variants

ProductModelColorFork Pocket CenterCable LengthStackableCompatible Fork ThicknessCompatible Fork WidthBatteries IncludedPrice
VESTIL D-100-LD Self-dumping Hopper Light-duty 1 Cubic Yard 2000 lb Capacity | AG7PVL D-100-LDBlue18"48"No2 1/2"7 1/2"-€971.54
RFQ
VESTIL D-100-LD-GRN-T Self-dumping Hopper Light-duty 1 Cubic Yard 2000 lb Capacity Green | AG7PVN D-100-LD-GRN-TTractor Green-48"-----
RFQ
VESTIL D-100-LD-GY-SG Self-dumping Hopper Light-duty 1 Cubic Yard 2000 lb Capacity Grey | AG7PVP D-100-LD-GY-SGBattle Ship Gray18"48"-----
RFQ
VESTIL D-100-LD-ORG-C Self-dumping Hopper Light-duty 1 Cubic Yard 2000 lb Capacity Orange | AG7PVQ D-100-LD-ORG-COrange18"48"-----
RFQ
VESTIL D-100-LD-SR Self-dumping Hopper Light-duty 1 Cubic Yard 2000 lb Capacity Red | AG7PVR D-100-LD-SR--48"----€971.54
RFQ
VESTIL D-100-LD-WHT Self-dumping Hopper Light-duty 1 Cubic Yard 2000 lb Capacity White | AG7PVT D-100-LD-WHTWhite18"48"----€971.54
RFQ
VESTIL D-100-LD-YEL Self-dumping Hopper Light-duty 1 Cubic Yard 2000 lb Capacity Yellow | AG7PVU D-100-LD-YELYellow18"48"----€971.54
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL D-75-LD-ORG-C Self Dumping Hopper, Light Duty, 0.75 cu. yd., 2000 Lb., Orange, Steel