VESTIL D-50-MD-WHT Self-dumping Medium-duty Hopper 0.5 Cubic Yard 4000 lb Capacity White | AG7QEQ

VESTIL D-50-MD-WHT Self Dumping Hopper, Medium Duty, 0.5 cu. yd., 4000 Lb., White, Steel

Item: AG7QEQ Model: D-50-MD-WHT
In Stock

Get it by Thursday, Jun 12

€880.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSelf-Dumping Hopper
Cable Length48"
Capacity4000 lbs.
ColorWhite
Fork Pocket Center18"
Fork Pocket Height2 1/2"
Fork Pocket Width7 1/2"
Height38 1/2"
Length52"
MaterialSteel
Width33 1/2"

Shipping Info:

Ship weight (kg) 186.75
Ship height (cm)99.06
Ship length (cm)134.62
Ship width (cm)86.36
HS code7309000090
Country of OriginUS

Product Variants

ProductModelColorFork Pocket CenterCable LengthStackableCompatible Fork ThicknessCompatible Fork WidthBatteries IncludedPrice
VESTIL D-100-MD Self-dumping Hopper Medium Duty 1 Cubic Yard 4000 lb Capacity | AG7PVV D-100-MDBlue18"48"No2 1/2"7 1/2"No€1,079.78
RFQ
VESTIL D-100-MD-GRN-T Self-dumping Hopper Medium-duty 1 Cubic Yard 4000 lb Capacity Green | AG7PVX D-100-MD-GRN-TBlue18"48"-----
RFQ
VESTIL D-100-MD-GY-SG Self-dumping Hopper Medium-duty 1 Cubic Yard 4000 lb Capacity Grey | AG7PVY D-100-MD-GY-SGBattle Ship Gray18"48"-----
RFQ
VESTIL D-100-MD-ORG-C Self-dumping Hopper Medium-duty 1 Cubic Yard 4000 lb Capacity Orange | AG7PVZ D-100-MD-ORG-COrange18"48"-----
RFQ
VESTIL D-100-MD-SR Self-dumping Hopper Medium-duty 1 Cubic Yard 4000 lb Capacity Red | AG7PWA D-100-MD-SRSoda Red18"48"----€1,079.78
RFQ
VESTIL D-100-MD-WHT Self-dumping Hopper Medium-duty 1 Cubic Yard 4000 lb Capacity White | AG7PWB D-100-MD-WHTWhite18"48"----€1,079.78
RFQ
VESTIL D-100-MD-YEL Self-dumping Hopper Medium-duty 1 Cubic Yard 4000 lb Capacity Yellow | AG7PWC D-100-MD-YELYellow18"48"----€1,079.78
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL D-50-MD-WHT Self Dumping Hopper, Medium Duty, 0.5 cu. yd., 4000 Lb., White, Steel
€880.34 /unit